Extract-All

Medical Air Scrub, 500cfm, 1Speed, Blk/Wht


product price: $2,175.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Air Flow 500 cfm
  • Color Black/White
  • Type ULPA Air Scrubber/Negative Air Machine
  • Voltage 120 V AC
  • Watts 350 W
See all product information

Product Information

Dimensions

Overall Depth 20 in
Overall Width 20 in
Depth (In.) 20 in
Length (In.) 42 in
Cord Length (Ft.) 7
Width (In.) 20 in
Overall Height 46 in
Overall Dimensions - H x W x D 42 in x 20 in x 20 in
Height (In.) 42 in
Manufacturer Warranty Length 3 yr
Power Cord Length 7 ft
Outlet Diameter 8 in

Details

Item Medical-Grade Air Scrubber
Air Flow 500 cfm
Color Black/White
Type ULPA Air Scrubber/Negative Air Machine
Voltage 120 V AC
Watts 350 W
Sound Level dBA 70
Agency Compliance CE Listed, UL
Filter Efficiency (%) 99.99
Finish Powder Coated
Air Flow (CFM) 500
Filter Efficiency 99.99 %
Number of Speeds 1
Hz 60
Filter Rating (Microns) 0.12
Amps AC 4
Standards CDC, OSHA
Phase 1
Includes Inlet Cover
Mount Floor
Weight 130 lb
Housing Color Black/White
Maximum Air Flow 500 cfm
Filters Out Bacteria, Mold, Viruses
Frequency 60 Hz
Air Cleaning Technology Particulate Filtration
Housing Material Steel
CADR Rating (Dust) 500
Noise Level 91 dB
Amperage 2.91 A
Maximum Coverage Area 1,500 sq ft
Audible Visual Alarms No
Filters Down To 0.1 micron
Air Cleaning Method Particulate Filtration
Number of Cleaning Stages 2
Housing Finish Powder Coated
Wattage 350 W
CADR Rating (Pollen) 500
CADR Rating (Smoke) 500
Mobility Mobile

Description

Medical-Grade Air Scrubber, Voltage 120 V AC, Includes Inlet Cover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.