Shop All Air Cleaners and Accessories
Extract-All
Industrial Air Scrub, 350cfm, 1Speed, Wht
Mfr # 987-UCA1-WH
Zoro # G2021366
product price: $1,504.99
/ea
Free Shipping & Returns
$1,504.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 350 cfm
- Color Black/White
- Type HEPA Air Scrubber/Negative Air Machine
- Voltage 120 V AC
- Watts 350 W
Product Information
- Brand Extract-All
- MFR # 987-UCA1-WH
- Zoro # G2021366
- UPC # 819724010017
- Country of Origin United States
- Category Air Cleaners and Accessories
Dimensions
Width (In.) | 12 in |
Overall Depth | 19 1/2 in |
Overall Width | 12 1/2 in |
Depth (In.) | 12 in |
Height (In.) | 19 1/2 in |
Cord Length (Ft.) | 7 |
Overall Height | 33 5/16 in |
Overall Dimensions - H x W x D | 12-1/2 in x 12 in x 12 in |
Length (In.) | 19 1/2 in |
Outlet Diameter | 4 in |
Manufacturer Warranty Length | 3 yr |
Power Cord Length | 7 ft |
Description
Industrial Air Scrubber, Voltage 120 V AC, Includes Inlet Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 24X24X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (24242.C 6PK)
- PARKER Coil 10Watts N/C 208/240V (310156P)
- TEMPCO Heater, 120V, 12 In. L, 1200 Deg F (CSF00131)
- HUNTER Commercial Ceiling Fan, 5ft, Black, 240VAC (76259)
- EXTRACT-ALL Hood, Acrylic Finish, For Use With 2DBV6 (SO-987-2)
- EXTRACT-ALL Downdraft Bench Air Cleaning System (SP-400-DD)
- EXTRACT-ALL Replacement CCS Activated Carbon, 27 lb. (RF-400-27)
- EXTRACT-ALL HEPA Filter for SP-400, High Capacity (F-400-2)
- EXTRACT-ALL Extractor Arm, 3 In dia. (P-981-1A)
- EXTRACT-ALL Ambient Air Cleaner, Portable, 350 CFM (S-987-AMB)
- OMNITEC DESIGN Air Scrubber Filter, 12"x12"x2", (OAH1212-40)
- Extract-All Air Cleaners and Accessories