Shop All Air Cleaner Filters
Extract-All
Hepa Filter, 10 In. W, 10 In. H
Mfr # F-981-3
Zoro # G2432175
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- MERV 17
- Nominal Height 10 in
- Nominal Width 10 in
- For Use With Mfr. No. S-981-2B, SP-981-2B
- Frame Included Yes
Product Information
- Brand Extract-All
- MFR # F-981-3
- Zoro # G2432175
- UPC # 819724010444
- Country of Origin United States
- Category Air Cleaner Filters
Dimensions
Nominal Height | 10 in |
Nominal Width | 10 in |
Details
MERV | 17 |
For Use With | Mfr. No. S-981-2B, SP-981-2B |
Item | HEPA Filter |
Frame Included | Yes |
Media Area | 35.5 sq ft |
Includes | Expanded Metal Outer Frame, Hardware, Polyester Pre-Filter, Top Cover |
Standards | ASHRAE 52 Test Method |
Filter Efficiency | 99.97 % |
Filter Type | HEPA Filter |
Includes Frame | Yes |
Performance Rating | MERV 17 |
Compatible Manufacturer Model Number | S-981-2B, SP-981-2B |
Type | MERV 17 |
Compatible Extractor Series | S-981 |
Filter MERV Rating | 17 |
Compatible Extractor Manufacturer Part Number | S-981-2B, SP-981-2B |
Description
HEPA Filter, Filter Type HEPA Filter, Filter MERV Rating 17, Compatible Extractor Series S-981, Compatible Extractor Manufacturer Part Number S-981-2B, SP-981-2B, Compatible Extractor Grainger Part Number 2YFU4, 4GJP8, Filter Efficiency 99.97 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round 90 Degree Elbow, 8 in Duct Dia, Galvanized Steel, 22 GA, 26 1/4 in W, 26-1/4" L, 8 in H (8040400852)
- ENVIROTEC P-Trap, 1" (PM-07-0059)
- MANITOWOC Cartridge, Water Filter -Ec110 (K00173)
- DAIKIN Damper/Valve Actuator (300051281)
- EXTRACT-ALL Air Cleaner Filter, For G2749765 (RF-987-6)
- EXTRACT-ALL Replacement Aluminum Mesh Filter, For G1062616 (RF-14-1)
- EXTRACT-ALL Air Cleaner Filter, 20x20x4", MERV 8 (RF-400-1)
- EXTRACT-ALL Portable Down Draft Collector (S-DD1)
- EXTRACT-ALL Replacement Carbon (RF-981-2C)
- EXTRACT-ALL Air Cleaner Filter, For G1027257, G3505275 (RF-985-1)
- GERMGUARDIAN HEPA Replacement Filter (FLT5900)
- Extract-All Air Cleaner Filters