No Product Image Available

Extract-All

Fume Extractor


product price: $1,415.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Input Voltage 120V AC
  • Includes 7 ft Power Cord with Plug, Directional Exhaust Outlet Deflector, Heavy-Duty Casters, MERV 10 Pleated Filter, MERV 14 Rigid Cell Filter
  • Features Blower Motor Rated at 100,000 Continuous Duty Hours, Helps Ensure Compliance with Current and Future OSHA Regulations, Optional Filter Medias are Available for Countless Applications Including Chemical Adsorption Modules, as well as ULPA and HEPA Filters, Portability Provides Easy Mobility, Powder Paint Coated Paint Finish Inside and Out, Quiet Operation Compared to Standard Dust Collectors, Unique Prefilter Allows for Recovery of Precious Metals
  • Filter Type HEPA Filter
  • Standards UL and CE Certified for US and Canada
See all product information

Product Information

Dimensions

Extraction Arm Diameter 3 in
Power Cord Length 7 ft
Housing Depth 12.5 in
Housing Height 33.3 in
Housing Width 12.5 in

Details

Item Fume Extractor with Multi-Stage Filtration
Input Voltage 120V AC
Includes 7 ft Power Cord with Plug, Directional Exhaust Outlet Deflector, Heavy-Duty Casters, MERV 10 Pleated Filter, MERV 14 Rigid Cell Filter
Features Blower Motor Rated at 100,000 Continuous Duty Hours, Helps Ensure Compliance with Current and Future OSHA Regulations, Optional Filter Medias are Available for Countless Applications Including Chemical Adsorption Modules, as well as ULPA and HEPA Filters, Portability Provides Easy Mobility, Powder Paint Coated Paint Finish Inside and Out, Quiet Operation Compared to Standard Dust Collectors, Unique Prefilter Allows for Recovery of Precious Metals
Filter Type HEPA Filter
Standards UL and CE Certified for US and Canada
Sound Level 65 dB
Minimum Air Flow 100 cfm
Includes Extraction Arm Yes
Power Source Corded
Power Consumption 350 W
Portability Casters
Number of Extraction Arms 1
Weight 30 lb
Filter MERV Rating 14
Housing Color White
Housing Finish Polyurethane Powder Coated
Extraction Arm Adjustability 3 in Diameter Rigid Flex
Current 2.8 A
Housing Material Steel
Maximum Air Flow 350 cfm

Description

Fume Extractor with Multi-Stage Filtration, Maximum Air Flow 350 cfm, Minimum Air Flow 100 cfm, Extraction Arm Diameter 3 in, Power Consumption 350 W, Sound Level 65 dB, Filter MERV Rating 14, Filter Type HEPA Filter, Input Voltage 120V AC, Current 2.8 A, Extraction Arm Adjustability 3 in Diameter Rigid Flex

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.