Shop All Engine Components
Extract-All
Filter, MERV 6, 12x12x1
Mfr # RF-987-Panel4pk
Zoro # G3309068
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 987-DCA1, 987-DCA2
- Type Replacement
- Performance Rating MERV 6
- Compatible Manufacturer Model Number 987-DCA1, 987-DCA2
- Media Material Polyester
Product Information
- Brand Extract-All
- MFR # RF-987-Panel4pk
- Zoro # G3309068
- UPC # 819724010277
- Country of Origin United States
- Category Engine Components
Dimensions
Actual Depth | 1/2 in |
Nominal Depth | 1 in |
Nominal Width | 12 in |
Nominal Height | 12 in |
Actual Width | 12 in |
Actual Height | 12 in |
Details
For Use With | Mfr. No. 987-DCA1, 987-DCA2 |
Item | Filter |
Type | Replacement |
Performance Rating | MERV 6 |
Compatible Manufacturer Model Number | 987-DCA1, 987-DCA2 |
Media Material | Polyester |
Number of Filters | 4 |
Filter Type | Ring |
Filters Out | Dust, Mold |
Filter Efficiency | 50% |
Filter Layer Type | 2-Ply Polyester |
Filters Down To | 3 micron |
Description
Filter, Filter Type Ring, Performance Rating MERV 6, Actual Depth 1/2 in, Actual Height 12 in, Actual Width 12 in, Compatible Grainger Part Number 2DBV6, 56HV20, 56HV21, 56MW28, 56MW29, 60JD30, 60JD31, 9WKN1, Compatible Manufacturer Model Number 987-DCA1, 987-DCA2, Number of Filters 4, Media Material Polyester, Filter Layer Type 2-Ply Polyester, Nominal Depth 1 in, Nominal Height 12 in, Nominal Width 12 in, Filters Down To 3 micron, Filters Out Dust, Mold, Filter Efficiency 50 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless Steel Turning Knob (28521)
- HOPKINS 7 - WAY MOLDED CONNECTOR W/ CABLE, 8 (UL LISTED) (20146)
- WOLO MANUFACTURING Wolo EE100 Electronic Horn (EE100)
- ROBINAIR Valve Plate (KT3303)
- EXTRACT-ALL Filter, MERV 10, 12x12x2 (RF-987-Pleat4pk)
- DONALDSON P776008, VAC VALVE (P776008)
- MAHLE Engine Timing Cover Gasket, Mahle B33396 (B33396)
- WAI GLOBAL NEW IGNITION DISTRIBUTOR, DST1452 (DST1452)
- ANCHOR INDUSTRIES Anchor Engine Mounts, 3275 (3275)
- A & I PRODUCTS Fan, 5 Blade 18" x18" x3" (A-70240973)
- S&G TOOL AID Indicator Center Top Dead (33650)
- Extract-All Engine Components