Shop All Wireless Thermometers & Humidity Meters
Extech
Wireless Thermometer, Digital LCD
Mfr # RH200W
Zoro # G5531239
original price:
$74.89
2% off
new price: $73.29
/ea
$73.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range (F) 23 Degrees to 122 Degrees
- Temp. Range (C) -5 Degrees to 50 Degrees
- Relative Humidity Range 1% to 99%
- Display Digital LCD
Product Information
- Brand Extech
- MFR # RH200W
- Zoro # G5531239
- UPC # 793950442005
- Country of Origin China
- Category Wireless Thermometers & Humidity Meters
Dimensions
Display Digit Size | 1.1 in |
Display Height | 4.4 in |
Sensor Height | 4.5 in |
Overall Width | 4.4 in |
Base Height | 4.4 in |
Display Width | 5.1 in |
Mounting Hole Diameter | 0.25 in |
Base Depth | 1.1 in |
Base Width | 5.1 in |
Overall Length | 5.1 in |
Digit Height | 1.1 in |
Overall Depth | 1.1 in |
Sensor Depth | 1.6 in |
Sensor Width | 2.4 in |
Display Size | 4.4 in H x 5.1 in W |
Overall Dimensions | 5.1 in W x 4.4 in H (Base)/2.4 in W x 4.5 in H x 1.6 in D (Sensor) |
Description
Wireless Thermometer, Sensor Temperature Range -40 Degrees to 140 Degrees F/-40 Degrees to 60 Degrees C, 1 Percent to 99 Percent, Number of Sensors 1, Transmission Range 98 ft, Primary Scale Temperature, Includes NIST-Traceable Certificate No, Base Power Source Details (4) AA Batteries, Base Temperature Range 23 Degrees to 122 Degrees F/-5 Degrees to 50 Degrees C, 4.4 in H x 5.1 in W 3-Digit Backlit LCD Display - 1.1 in Digit Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCOID Submersible Level Transmitter, To 10 PSI (PBLT2-10-40-PU)
- KLEIN TOOLS Rechargeable Thermal Imaging Camera (TI250)
- NU-CALGON Leak detector (4050-51)
- SUBURBAN Optical Comparator Cover, Fits All Mv 14 (MV-14-COVER2)
- EXTECH Wireless Thermometer Transmitter (RH200W-T)
- UNITED SCIENTIFIC Aneroid Barometer (ANBR01)
- SPER SCIENTIFIC Indoor/Outdoor Humidity/Temperature Monitor (800027)
- TAYLOR Wireless Therm W Remote (1730)
- SPER SCIENTIFIC Humidity/Temperature Monitor with Remote Temperature Sensor (800015)
- HOBO Temperature sensor 6 (TMC6-HE)
- WINLAND ELECTRONICS Flat Cable Splice Kit (TEMP-S-K)
- Extech Wireless Thermometers & Humidity Meters