Shop All Borescope
Extech
Videoscope, 1280 x 720 Pixel Resolution
Mfr # HDV740
Zoro # G408851010
Free Shipping & Returns
$4,260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Observation Depth 10 mm to Infinity
- Monitor Size 5 in
- Camera Size 5.5 mm
- Shaft Dia. 5.5 mm
Product Information
Dimensions
Observation Depth | 10 mm to Infinity |
Monitor Size | 5 in |
Camera Size | 5.5 mm |
Shaft Dia. | 5.5 mm |
Shaft Length | 1 m |
Manufacturers Warranty Length | 2 yr |
Minimum Observation Depth | 10 mm |
Camera Diameter | 6 mm |
Manufacturer Warranty Length | 2 yr |
Display Size | 5 in |
Shaft Diameter | 6 mm |
Description
Videoscope Kit, Camera Pixel Resolution 640 x 480, Shaft Length 1 m, Shaft Diameter 6 mm, Camera Diameter 6 mm, Features High-Quality, Stand and Tripod Mount, 8 Camera Probe Options, Includes 32 GB MicroSD, Display Size 5 in, Digital Display Screen Type LCD Touchscreen, Product Type Videoscope Kit, Display Portability Detachable, Minimum Observation Depth 10 mm, Resistance Properties Water Resistant, Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights 6
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 3 In Dial, 50 to 550F (1NGB6)
- SSI Digital Pressure Gauge, 0 to 5 psi, 1/4 in MNPT, Plastic, Black (MG-5-A-9V-R)
- KRUEGER Repair Kit with Aluminum Nut, Type H (HALN-KIT)
- SHIMPO Flat Chuck Tensile Grip, M6 Thread (FG-M6FTG20U)
- EXTECH Inspection Camera, 4.3" Monitor Size (BR90)
- EXTECH Videoscope, 800 x 480 Pixel Resolution (HDV700)
- EXTECH Videoscope, 1280 x 720 Pixel Resolution (HDV710)
- EXTECH HD Articulating Videoscope Kit (HDV540)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV610)
- EXTECH Video Borescope, 3.5 In, 36 In Shaft (BR250)
- REED INSTRUMENTS Camera on 65.6 ft. Cable Reel, 9.8mm (R8500-20M)
- Extech Borescope