Shop All Vibration Meters
Extech
Vibration Meter with Displacement
Mfr # SDL800
Zoro # G4260627
product price: $1,149.00
/ea
Free Shipping & Returns
$1,149.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Acceleration Range 20.39g, 200 m/sq sec, 656 ft/sq sec
- Frequency Range (Hz) 10 to 1k
- Velocity 19.99cm/s, 200mm/s, 7.87in/s
- Bearing/Gear Check No
Product Information
- Brand Extech
- MFR # SDL800
- Zoro # G4260627
- UPC # 793950438015
- Country of Origin Taiwan, Province of China
- Category Vibration Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 3 yr |
Battery Size | AA |
Description
Vibration Meter, Accuracy +/-5 Percent + 2 Digits, Acceleration Measurement - Minimum 1 ft/sq sec, Acceleration Measurement - Maximum 656 ft/sq sec, Number of Records Stored 99, Maximum Velocity Measured 7.87 in/sec, Minimum Velocity Measured 0.01 in/sec, Acceleration Max Resolution 1 ft/sq sec, Displacement Max Resolution 0.001 in, Maximum Displacement Measured 0.078 in, Minimum Displacement Measured 0.001 in, Velocity Max Resolution 0.01 in/sec, Auto Power Off Yes, Batteries Included Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER LCD Hour Meter, Rectangular, Dry Contact (6320-0500-0000)
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Response Time: 1 sec (13E398)
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGE7)
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 30In L (1LG-30)
- EXTECH Vibration Meter, 9VBattery, LCD, 10to1500Hz (VB450)
- EXTECH Vibration Meter/Datalogger with NIST (SDL800-NIST)
- EXTECH Digital Vibration Meter Kit (407860)
- EXTECH Pen Vibration Meter (VB400)
- FLUKE 810 Vibration Tester, 0 to 80g Peak (FLUKE-810)
- FLUKE Vibration Meter, Fluke Connect(TM) (FLUKE-805 FC)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, VibTrend Software (9080)
- Extech Vibration Meters