Shop All Test Equipment
Extech
Tone Generator and Probe Kit
Mfr # TG20
Zoro # G7469668
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Coax, Datacom and Generic Cables/Wiring, Single Conductor, Twisted Pair
- Application Cable/Wire and Pair Tracing, Tone Detection and Polarity Indication
- Features Adjustable Sensitivity Control
- Connector Type RJ11
Product Information
- Brand Extech
- MFR # TG20
- Zoro # G7469668
- UPC # 793950481202
- Country of Origin China
- Category Test Equipment
Dimensions
Battery Size | 9V |
Details
Promotion Restriction | Not eligible for promotion |
Item | Tone and Probe Kit |
For Use With | Coax, Datacom and Generic Cables/Wiring, Single Conductor, Twisted Pair |
Application | Cable/Wire and Pair Tracing, Tone Detection and Polarity Indication |
Features | Adjustable Sensitivity Control |
Connector Type | RJ11 |
Includes | Tracer Probe, Transmitter |
Calibration Certificate | Not Included |
Data Safe Monitor | No |
Standards | CE |
Line Polarity Indicator | Yes |
Waterproof | No |
Product Type | Tone Generator and Probe Kit |
Adapters Included | RJ11 |
IP Rating | Not Rated |
Number of Batteries Required | 2 |
Data Logger | No |
Port Number Display | No |
Includes Batteries | Yes |
Alert Type | Light, Sound |
CAT Safety Rating | Not Rated |
Compatible Cable Type | Telephone, Twisted Pair |
Testing Functions | Continuity Testing, Endpoint Testing, Line Polarity Indication, Telephone Service Detection, Tone Generation |
Description
Tone and Probe Kit, CAT Safety Rating Not Rated, Testing Functions Continuity Testing, Endpoint Testing, Line Polarity Indication, Telephone Service Detection, Tone Generation, Adapters Included RJ11, Connector Type RJ11, Maximum Speed Measured Not Applicable, Data Safe Monitor No, Display Screen Type Not Applicable, For Use With Coax, Datacom and Generic Cables/Wiring, Single Conductor, Twisted Pair, Includes Tracer Probe, Transmitter, Maximum Cable Length Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Data, NEMA 12/4, Gray (P5E)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Black (ZB6DA2)
- EATON BUSSMANN UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 10A, 250V AC, Non-Indicating (FRN-R-10)
- FUNCTIONAL DEVICES-RIB Closet Light Controller, Door, Gray, 120VAC (CLC106)
- EXTECH TONE GENERATOR / AMPLIFIER PROBE KIT (40180)
- KLEIN TOOLS Test + Map™ Remote #3 for Scout® Pro 3 Tester (VDV501-213)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (FW2150)
- FLUKE NETWORKS Can Wrench, Hex Head 7/16 In and 3/8 In (44007000)
- CHEMTRONICS Fiber Connector Cleaner, For Optic Cables (CCT-125)
- IDEAL Serrated Cutter W/Breakr Notch (45-344)
- FLUKE NETWORKS Simplifiber Singlemode Verification Kit (FTK2000)
- Extech Test Equipment