Shop All Thermocouple Thermometers
Extech
Thermocouple Thermometer, 2 Input
Mfr # EA15
Zoro # G2033455
product price: $297.99
/ea
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thermometer Thermocouple Type Type E, Type J, Type K, Type N, Type R, Type S, Type T
- Number of Inputs 2
- Probe Connector Mini-Type
- Temp. Range (F) Type E -200 Degrees to 1598 Degrees , Type J -200 Degrees to 1994 Degrees , Type K -200 Degrees to 1999 Degrees , Type N -200 Degrees to 1999 Degrees , Type R 32 Degrees to 1999 Degrees , Type S 32 Degrees to 1999 Degrees , Type T -200 Degrees to 752 Degrees
Product Information
- Brand Extech
- MFR # EA15
- Zoro # G2033455
- UPC # 793950411155
- Country of Origin Taiwan, Province of China
- Category Thermocouple Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Display Size | 1.5 in H x 2.8 in W |
Manufacturer Warranty Length | 1 yr |
Digit Height | 1 in |
Display Height | 1.5 in |
Display Width | 2.8 in |
Description
Thermocouple Thermometer, Thermocouple, Number of Channels 2, Includes NIST-Traceable Certificate No, Accuracy +/-0.05 Percent +1.5 Degrees F/+0.75 Degrees C (Types J, K, E, T, N), +/-0.05 Percent +4 Degrees F/+2 Degrees C (Types R, S)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160 F (12U635)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4FMV1)
- TEL-TRU Analog Dial Thermometer, Stem 24" L (GT500R-2465)
- PIC GAUGES Gauge, 4", 30/0/60 psi, 1/4", LM, SS, LF (PRO-301L-404CD-01)
- EXTECH Thermocouple Thermometer, 2 In, Type J, K (421502)
- EXTECH Thermocouple Thermometer, 2 Input, Type K (EA10)
- EXTECH Thermocouple Thermometer, 4 Input (SDL200)
- EXTECH Thermocouple Datalogger, 12 Channels (TM500)
- EXTECH Thermocouple Thermometer, 1 Input, Type K (EA11A)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100)
- ATHENA CONTROLS 36In 1/4In Type J Thermocouple (T1002-J-S-316-4-U-36-7S-0)
- Extech Thermocouple Thermometers