Shop All Thermocouple Thermometers
Extech
Thermocouple Thermometer, 1 In, Type J, K
Mfr # TM100
Zoro # G0589224
original price:
$98.79
4% off
Free Shipping & Returns
$93.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thermometer Thermocouple Type Type J, Type K
- Number of Inputs 1
- Probe Connector Mini-Type
- Temp. Range (F) Type J -346 Degrees to 2012 Degrees , Type K -328 Degrees to 2501 Degrees
Product Information
- Brand Extech
- MFR # TM100
- Zoro # G0589224
- UPC # 793950401002
- Country of Origin China
- Category Thermocouple Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Display Size | 1.1 in H x 2.5 in W |
Manufacturer Warranty Length | 1 yr |
Display Height | 1.1 in |
Display Width | 2.5 in |
Digit Height | 1 in |
Description
Thermocouple Thermometer, Thermocouple, Number of Channels 1, Includes NIST-Traceable Certificate No, Accuracy +/-0.15 Percent +1 Degrees C, -328 Degrees to 2,501 Degrees F/-200 Degrees to 1,372 Degrees C (Type K), -346 Degrees to 2,012 Degrees F/-210 Degrees to 1,100 Degrees C (Type J), (1) 9V, 1.1 in H x 2.5 in W Display with 5-Digit Backlit LCD - 1 in Digit Height, Functions Degrees F/ Degrees C Switchable, Low Battery Indication, Resolution 0.1 Degrees , 1 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC Digital Panel Meter, 2.16 in. D (A200)
- EXTECH Battery Operated Megohmmeter, 1000V (380260)
- TESTO Anemometer, Rotating Vane and Thermistor (0560 1410 01)
- JONARD TOOLS Dynamometer Gauge, Dial, 10-100g (GD-10)
- EXTECH Thermocouple Thermometer, 2 In, Type J, K (421502)
- EXTECH Thermocouple Datalogger, 12 Channels (TM500)
- EXTECH Thermocouple Thermometer, 1 Input, Type K (EA11A)
- EXTECH Thermocouple Thermometer, 2 In, Type J, K (421502-NIST)
- EXTECH Thermocouple Thermometer, 2 Input, Type K (EA10)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100-NIST)
- WOHLER Thermometer, 2 Input, Type K, J, T (6622)
- Extech Thermocouple Thermometers