Shop All Thermocouple Thermometers
Extech
Thermocouple Datalogger, 12 Channels
Mfr # TM500
Zoro # G7523521
Free Shipping & Returns
$1,169.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Thermometer Thermocouple Type Type E, Type J, Type K, Type R, Type S, Type T
- Number of Inputs 12
- Probe Connector Thermocouple
- Temp. Range (F) -148 Degrees to 3092 Degrees
Product Information
- Brand Extech
- MFR # TM500
- Zoro # G7523521
- UPC # 793950420058
- Country of Origin Taiwan, Province of China
- Category Thermocouple Thermometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Digit Height | 0.75 in |
Manufacturer Warranty Length | 1 yr |
Display Size | 2.5 in H x 4.9 in W |
Display Height | 2.5 in |
Display Width | 4.9 in |
Description
Thermocouple Datalogger, Thermocouple, Number of Channels 12, Includes NIST-Traceable Certificate No, Accuracy +/-0.4 Percent +1.8 Degrees F/1 Degrees C (Types J, K, E, T), +/-0.5 Percent +5 Degrees F/3 Degrees C (Types R, S)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER-ATKINS 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (DFP450W)
- PIC GAUGES Gauge, 2.5", 0/3000psi, 1/4"CBM, SS (PRO-302D-254P-01)
- TRACEABLE Stopwatch, 23:59:59 Timing Range (1042)
- GRAPHIC CONTROLS Chart Recorder Pen, Black Color, PK6 (MP 82-39-0301-06 BLK MKR)
- EXTECH Thermocouple Thermometer, 2 Input (EA15)
- EXTECH Thermocouple Thermometer, 1 In, Type J, K (TM100)
- EXTECH Thermocouple Thermometer, 2 In, Type J, K (421502)
- EXTECH Thermocouple Thermometer, 2 In, Type J, K (421502-NIST)
- EXTECH Thermocouple Thermometer, 1 Input, Type K (EA11A)
- EXTECH Thermocouple Thermometer, 2 Input, Type K (EA10)
- HONEYWELL THERMOCOUPLE 24"" H WELL (CQ100A1013)
- Extech Thermocouple Thermometers