Shop All Exercise Equipment
This Product is Discontinued
Extech
Thermo Pedometer, 1.2 oz., Green/Orange (Discontinued)
Mfr # PD20
Zoro # G0075796
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Color Green/Orange
- Weight 1.2 oz
- Includes CR2032 Battery, Nylon Case with Belt Clip and Instructions
- Measures Average Speed, Calorie Consumption, Distance Covered, Fat Burned, Number of Steps, Temperature, Time
Product Information
- Brand Extech
- MFR # PD20
- Zoro # G0075796
- UPC # 793950040201
- Country of Origin China
- Category Exercise Equipment
Details
Promotion Restriction | Not eligible for promotion |
Item | Thermo Pedometer |
Color | Green/Orange |
Weight | 1.2 oz |
Includes | CR2032 Battery, Nylon Case with Belt Clip and Instructions |
Measures | Average Speed, Calorie Consumption, Distance Covered, Fat Burned, Number of Steps, Temperature, Time |
Description
Thermo Pedometer, Green/Orange, Measures Number of Steps, Temperature, Calorie Consumption, Fat Burned, Distance Covered, Time, Average Speed, Weight 1.2 oz., Includes CR2032 Battery, Nylon Case with Belt Clip and Instructions
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.