Shop All Test Leads & Probes
Extech
Test Lead Kit
Mfr # TL831
Zoro # G4728053
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Any Multimeter or Clamp Meter
- Length 5 ft. 3"
- Includes Mfr. No. TL726: Double Molded Silicone Test Leads; Mfr. No. TL747: Electronic Sharp Test Probe Set; Mfr. No. TL741: Heavy Duty Plunger Style Hook Clip Set; Mfr. No. TL742: Heavy Duty Plunger Style Pincer Grip Set; Mfr. No. TL740: Industrial Plunger Style Test Clips; Mfr. No. TL709: Medium Alligator Clip Set
- Features Conveniently Stored in a Pouch Case
Product Information
- Brand Extech
- MFR # TL831
- Zoro # G4728053
- UPC # 793950388310
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 5 ft. 3" |
Manufacturers Warranty Length | 6 mo |
Length - Test Lead | 5 ft 3 in |
Wire Size | Not Available |
Meter Connection End Size | 4 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Master Electrical Test Lead Kit |
For Use With | Any Multimeter or Clamp Meter |
Includes | Mfr. No. TL726: Double Molded Silicone Test Leads; Mfr. No. TL747: Electronic Sharp Test Probe Set; Mfr. No. TL741: Heavy Duty Plunger Style Hook Clip Set; Mfr. No. TL742: Heavy Duty Plunger Style Pincer Grip Set; Mfr. No. TL740: Industrial Plunger Style Test Clips; Mfr. No. TL709: Medium Alligator Clip Set |
Features | Conveniently Stored in a Pouch Case |
Item - Test Lead Kit | Modular Test Lead Kit |
Includes - Test Lead Kit | Modular Test Clips, Modular Test Leads, Modular Test Probe Plunger Clips, Modular Test Probes |
For Use With - Test Leads | Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug |
Standards | CE |
Instrument Safety Rating | CAT III 1000V |
Number of Alligator Clips | 1 |
Meter Connection Type | Right Angle Shrouded Plug |
Maximum Current | 10 A |
Number of Modular Test Clips | 0 |
Number of Test Leads | 0 |
Test End Termination | Alligator Clip, Plunger Style Clip, Probe |
Maximum Operating Temperature | Not Available |
Maximum Voltage | 1,000 V |
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes Pouch Case, TL709 Medium Alligator Clip Set, TL726 Double Molded Silicone Test Leads, TL740 Industrial Plunger Style Test Clips, TL741 Heavy Duty Plunger Style Hook Clip Set, TL742 Heavy Duty Plunger Style Pincer Grip Set, TL747 Electronic Sharp Test Probe Set, Length 5 1/4 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS DP Transmitter, 4-20mA Out (616KD-00)
- SHIMPO Tachometer, Contact, 1 to 25000 RPM (MT-100)
- MERCOID Submersible Level Transmitter, 0 to 5 PSI (PBLT2-5-40-PU)
- UNIWELD Charging Device, Visible Vapor, 1/4" Flare (VV1)
- EXTECH Test Lead Kit, 16A, 30VAC/60VDC (TL841)
- EXTECH Replacement Set Of Test Leads (382254)
- EXTECH Professional Test Lead Kit, 42 In. L (TL808-KIT)
- EXTECH Test Leads, CAT III 1000V (TL803)
- EXTECH Alligator Clips, 2 Pack For Multix Series (TL807C)
- EXTECH Separator, AC Line (480172)
- FLIR AC Line Splitter, 15A, 120VAC (TA55)
- Extech Test Leads & Probes