Shop All Test Leads & Probes
Extech
Test Lead Kit, 16A, 30VAC/60VDC
Mfr # TL841
Zoro # G4734177
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Any Multimeter or Clamp Meter
- Length 5 1/4 ft
- Includes Test Lead Set with Straight Probes; 16A; Alligator Clip Set; 5A; Slim Reach Test Probe Set; Spade Lugs 1/6" (4mm) Opening 30VAC/60VDC; 5A Test Leads; Right Angle Straight End 16A; Test Leads with Hook Tip; Test Leads with Hook Tip; Pincer Tip and Couplers
- Features Conveniently Stored in a Pouch Case
Product Information
- Brand Extech
- MFR # TL841
- Zoro # G4734177
- UPC # 793950388419
- Country of Origin China
- Category Test Leads & Probes
Dimensions
Length | 5 1/4 ft |
Manufacturers Warranty Length | 6 mo |
Length - Test Lead | 5 ft 3 in |
Wire Size | Not Available |
Meter Connection End Size | 4 mm |
Description
Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes 0.16 in 30/60V AC/DC 5 A Spade Lugs, 5 A CAT III 300V Alligator Clip Set, Pincer Tip and Couplers, Pouch Case, Right Angle Straight End CAT III-1000V 16 a Test Leads, Test Lead Set with CAT III-1000V 16 a Straight Probes, Test Leads with Hook Tip, TL743 Slim Reach Test Probe Set, Length 5 1/4 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Air Gauge, 2", 0/30psi, 1/8"NPT, FrontFlange (104D-208C)
- SPAN Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (LFS-220-300#/KPA-G)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158B)
- 5S SUPPLIES Transparent Warning Film - 12in x 12in Square Green (TWF-1212-GRN)
- EXTECH Alligator Clips, 2 Pack For Multix Series (TL807C)
- EXTECH Test Leads, 39-2/5 In. L, Black/Red (TL805)
- EXTECH Professional Test Lead Kit, 42 In. L (TL808-KIT)
- EXTECH Test Lead Kit (TL831)
- EXTECH Test Leads, CAT III 1000V (TL803)
- EXTECH Separator, AC Line (480172)
- POMONA ELECTRONICS Adapter, Bnc (1296)
- Extech Test Leads & Probes