Shop All RH Meters & Thermohygrometers
Extech
Temp/Humdty Mtr, 20 to 90 per Rel Hum Rng
Mfr # 44550
Zoro # G4109734
original price:
$34.18
new price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Meter Style Pen
- Relative Humidity Range 20 to 90%
- Temp. Range (C) -10 Degrees to 50 Degrees C
- Humidity Accuracy +/-5%
Product Information
- Brand Extech
- MFR # 44550
- Zoro # G4109734
- UPC # 793950445501
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 2 yr |
Overall Height | 5.9 in |
Overall Width | 0.8 in |
Overall Depth | 0.7 in |
Description
Temperature Humidity Meter, Pen, 20 to 90 Percent Relative Humidity Range, +/-5 Percent Humidity Accuracy, 14 Degrees to 122 Degrees F Temp. Range (F), +/-2 Degrees F Temp. Accuracy (F), 1 Percent Humidity Resolution, Sensor Type Resistive Ceramic, Thermistor, Display LCD, Memory Min/Max, Battery Type LR44, Response Time 3 sec, Data Logging No, Includes Pocket Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Transducer, 0 to 300 psi, Output 1 to 5VDC (G17M0215F2300#)
- BOTRON CO Standard Adj Wrist Strap Set 6ft (B9008)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254F)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 0.5 In H2O (2000-0)
- EXTECH Digital Hygrometer, Alarm, 14 to 140 F (445815)
- EXTECH Temp/Humdty Mtr, 10 to 90 per Rel Hum Rng (445580)
- EXTECH Hygro-Thermometer, w/IR Thermometer (RH101)
- EXTECH Heat Stress Monitor, 32 to 122 Degrees F (HT200)
- EXTECH Indoor Digital Hygrometer, 14 to 140 F, Depth: 4/5 in (445703)
- EXTECH In/Out Digital Hygrometer, 14 to 140 F (445713)
- WOHLER Penetration Temperature Probe (6629)
- Extech RH Meters & Thermohygrometers