Shop All Process Calibrators
Extech
Temp Calibrator, to2498 Degrees F, NIST
Mfr # PRC30-NIST
Zoro # G8240784
product price: $849.00
/ea
Free Shipping & Returns
$849.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Current Measurement Range 0 to 50mADC
- Voltage Measurement Range 0 to 20V DC
- Loop Supply Voltage 24V DC
- Accuracy Dependent on Thermocouple Type
Product Information
- Brand Extech
- MFR # PRC30-NIST
- Zoro # G8240784
- UPC # 793950710326
- Country of Origin Taiwan, Province of China
- Category Process Calibrators
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 1 yr |
Description
Handheld Temperature Calibrator, Sensor Type Thermocouple, Data at 0 Degrees C, 100 Degrees C, 500 Degrees C, 750 Degrees C, and 1,000 Degrees C, Display Functions Degrees C/ Degrees F Switchable, Datalogging, Temperature Accuracy +/-0.05 Percent +2 Degrees F/1 Degrees C, -58 Degrees to 2498 Degrees F/-50 Degrees to 1,750 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAMAC Pr-274-R1-Vdc Low Pressure (PR-274-R1-)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (1009S)
- PIC GAUGES Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (202L-204P)
- SPAN Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Black (LFS-210-30-PSI/KPA-G)
- EXTECH Temperature Calibrator, to2498 Degrees F (PRC20)
- EXTECH Process Calibrator, Current, 24 mA (PRC10)
- EXTECH Temperature Calibrator, to2498 Degrees F (PRC30)
- EXTECH Calibrator, 0 to 10VDC, 0 to 24mADC (412355A)
- EXTECH Process Calibrator, Current/Voltage, 20V (PRC15)
- FLUKE Pressure Calibrator, -1 to 1 psi (FLUKE-718-1G)
- FLUKE Pressure Calibrator, -12 to 300 psi (FLUKE-717-300G)
- Extech Process Calibrators