Shop All Tachometers
Extech
Tachometer, 2 to 99,999 rpm
Mfr # 461920-NIST
Zoro # G9002734
product price: $271.69
/ea
Free Shipping & Returns
$271.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Contact / Noncontact Noncontact
- Noncontact RPM Range 2 to 99,999
- Working Distance 1.6 ft
- RPM Accuracy +/-0.05%
Product Information
- Brand Extech
- MFR # 461920-NIST
- Zoro # G9002734
- UPC # 793950479209
- Country of Origin China
- Category Tachometers
Dimensions
Manufacturer Warranty Length | 2 yr |
Battery Size | 9V |
Description
Tachometer, RPM Accuracy +/-0.05 Percent, RPM Resolution 1 RPM, Maximum Contact RPM 99,999 RPM, Maximum Non-Contact RPM 99,999 RPM, Minimum Non-Contact RPM 2 RPM, Maximum Non-Contact Distance 1 5/8 ft, Calibration Certificate Type NIST, Includes NIST Certificate, Reflective Tape, Features Memory Button Holds Last/Min/Max Readings, Digital Display Screen Type LCD, Rotational Speed Measuring Units RPM, Contact Type Non-Contact, Standards CE, Battery Voltage 9V, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES Floor Mat Grounding Kit, 1 Fm1515 Ground Cord, 1 Ground Snaps Cs1090 (GK2000)
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM (24C464)
- HONEYWELL Chart, 10.313 In, 0 to 2500, 1 Day, PK100 (BN 24001660-113)
- RED LION CONTROLS Digital Panel Meters, LCD, PAX2D (PAX2D000)
- EXTECH Tachometer, 10 to 20,000 rpm (461750)
- EXTECH Tachometer, 0.5 to 20,000 rpm (461891)
- EXTECH Stroboscope/Tachometer (461825)
- EXTECH Tachometer, +/-0.04% RPM Acc, LCD (RPM250W)
- EXTECH Tachometer, 0.5 to 20,000 rpm (RPM10)
- EXTECH Tachometer, 0.5 to 20, 000 rpm, Light Source: Laser (461895)
- MONARCH Laser Tachometer, 0.5 to 20,000 rpm (6125-011)
- Extech Tachometers