Shop All Sound Level Meters
Extech
Sound Level Monitor/Alarm, 30 To 130 dB
Mfr # SL130W
Zoro # G1902582
product price: $312.39
/ea
Free Shipping & Returns
$312.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- dB Range 30 to 130 dB
- Frequency Range 31.5 Hz to 8 kHz
- Frequency Weighting A, C
- Accuracy +/-1.5 db
Product Information
- Brand Extech
- MFR # SL130W
- Zoro # G1902582
- UPC # 793950471357
- Country of Origin China
- Category Sound Level Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Manufacturer Warranty Length | 2 yr |
Display Size | 5.561 in |
Battery Size | AA |
Description
Sound Level Meter, Includes AC Adapter, Microphone, Windscreen, Digital Display Screen Type LCD, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 30 dB, Number of Records Stored 2, Sound Level Measurement Accuracy +/-1.5 dB, Sound Level Measurement Resolution 0.1 dB, Interface Relay Output, Features Bar Graph Display, Includes Software No Software Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 10 in wc, 1/4 in MNPT, Steel, Black (18C798)
- H-B INSTRUMENTS Easy-Read Thermometer, Temp. Range 0 To (B60303-0200)
- ZORO SELECT Pressure Gauge, Commercial, 0 to 4000 psi, 1 1/2 in Dial, 1/8 in MNPT, Plastic, Black (4FMA7)
- BAKER INSTRUMENTS Thermometer, Magnetic Surface, F/C (312FC)
- EXTECH Calibrator, Sound Level (407766)
- EXTECH Sound Meter (SL250W)
- EXTECH Sound Level Meter, Integrating, 30-130dB (407780A)
- EXTECH Sound Level Meter, Backlit LCD Display (407732)
- EXTECH Digital Sound Level Meter, 40 to 130 dB (407730)
- EXTECH Sound Level Meter, 31.5 to 8000 Hz (SL510)
- PCE INSTRUMENTS Digital Sound Level Meter, incl. LEQ-Software (PCE-322ALEQ)
- Extech Sound Level Meters