Shop All Sound Level Meters
Extech
Sound Level Meter, LCD, 30 to 130 dB Range
Mfr # 407790A
Zoro # G7469677
product price: $4,199.00
/ea
Free Shipping & Returns
$4,199.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Type 2
- dB Range 30 to 130 dB
- Frequency Range 25 Hz to 10 kHz
- Frequency Weighting A, C, Z
Product Information
- Brand Extech
- MFR # 407790A
- Zoro # G7469677
- UPC # 793950407912
- Country of Origin Taiwan, Province of China
- Category Sound Level Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Microphone Size | 1/2 in |
Display Size | 3.5 in |
Battery Size | C |
Manufacturer Warranty Length | 2 yr |
Description
Octave Band Analyzer, Includes AC Adapter, Carrying Case, Microphone, MicroSD Card, Mini Screwdriver, USB Cable, Windscreen, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Z, Maximum Frequency Measurement 10 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 25 Hz, Minimum Sound Level Measurement 20 dB, Number of Records Stored 30,000,000, Sound Level Measurement Accuracy +/-1 dB, Sound Level Measurement Resolution 1 dB, Interface SD Card, USB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWLINE Level Controller w_4 relays & repeater (LI55-1411)
- TRIPLETT Test Leads w/Mini, Banana Jacks (79-153)
- COOPER-ATKINS 4-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (DFP450W)
- DWYER INSTRUMENTS Dwyer Minihelic Gauge (2-5005)
- EXTECH Digital Sound Level Meter Kit (407732-KIT)
- EXTECH Sound Meter (SL250W)
- EXTECH Noise Dosimeter, LCD, 30 to 130 dB Range (SL400)
- EXTECH Single Point Sound Meter Calibrator (407744)
- EXTECH Sound Level Meter, Integrating, 30-130dB (407780A)
- EXTECH Sound Level Meter, Digital (407750)
- WESTWARD Digital Sound Level Meter, A & C Weighted (5URG5)
- Extech Sound Level Meters