Shop All Sound Level Meters
Extech
Sound Level Meter, Backlit LCD Display
Mfr # 407732
Zoro # G3991644
Free Shipping & Returns
$237.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type 2
- dB Range Low: 35 to 100 dB/High: 65 to 130 dB
- Frequency Range 31.5 Hz to 8 kHz
- Frequency Weighting A, C
Product Information
- Brand Extech
- MFR # 407732
- Zoro # G3991644
- UPC # 793950407325
- Country of Origin China
- Category Sound Level Meters
Dimensions
Manufacturer Warranty Length | 2 yr |
Battery Size | 9V |
Description
Sound Level Meter, Includes Microphone, Windscreen, Digital Display Screen Type LCD with Backlight, Frequency Weighting A, C, Maximum Frequency Measurement 8 kHz, Maximum Sound Level Measurement 130 dB, Minimum Frequency Measurement 31.5 Hz, Minimum Sound Level Measurement 35 dB, Number of Records Stored 2, Sound Level Measurement Accuracy +/-1.5 dB, Sound Level Measurement Resolution 0.1 dB, Includes Software No Software Included, Range Type Auto, Manual, Product Type Sound Level Meter
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Davis Vantage Pro2 Wireless Weather Station w/WeatherLink Console, 24hr Fan Aspirated Radiation Shie (6263)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (MN35)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter, Red, 5PK (GWC-2.5IN-RED)
- GRAPHIC CONTROLS Circular Paper Chart, 1 day, PK60 (Chart 662)
- EXTECH Sound Level Meter, LCD, 30 to 130 dB Range (407790A)
- EXTECH Calibrator, Sound Level (407766)
- EXTECH Sound Meter/Datalogger (SDL600)
- EXTECH Sound Level Meter, Digital (407750)
- EXTECH Sound Level Meter, Integrating, 30-130dB (407780A)
- EXTECH Digital Sound Level Meter Kit, NIST (407732-KIT-NIST)
- PCE INSTRUMENTS Digital Sound Level Meter, 35 to 135 dB (PCE-MSL 1)
- Extech Sound Level Meters