Shop All Moisture Meters
Extech
Soil Moisture Meter, Moisture 0 to 50 PCT
Mfr # MO750
Zoro # G3287234
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Moisture Content 0 to 50%
- Manufacturers Warranty Length 1 yr
- Includes 4 AAA Batteries, Instructions, Sensor Cap
Product Information
- Brand Extech
- MFR # MO750
- Zoro # G3287234
- UPC # 793950497500
- Country of Origin Taiwan, Province of China
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Soil Moisture Meter |
Moisture Content | 0 to 50% |
Includes | 4 AAA Batteries, Instructions, Sensor Cap |
Description
Soil Moisture Meter, Moisture Content 0 to 50 Percent, Includes 4 AAA Batteries, Instructions, Sensor Cap, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACERLINE UV Leak Detection Dye, 0.03 oz. Size (TP3811-P3)
- EXTECH Electronic Test Lead Kit, 3 ft. 6" L, 10A (TL809)
- WINTERS Tridicator 3 0/250 psi/Kpa 70/320 F/C, Lm (TTD399)
- ASHCROFT Dial Thermometer, 10 to 290 deg. C (30EI60R)
- EXTECH Pinless Moisture Meter (MO290)
- EXTECH Datalogging Pin/Pinless Moisture Meter w (MO55W)
- EXTECH Moisture Meter Kit, 1 to 75 per. (Wood) (MO230)
- EXTECH Pinless Moisture Meter (MO257)
- EXTECH Pin/Pinless Moisture Meter Kit, 0.99.9 (MO265)
- EXTECH Digital Moisture Meter With Bargraph (MO210)
- DICKEY-JOHN Grain Moisture Tester, Handheld (MINIGAC1PSG4)
- Extech Moisture Meters