Shop All Calibrator Accessories
Extech
Resistance Decade Box, 7 Decades
Mfr # 380400
Zoro # G0094547
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Range 1 to 11,111,110 ohm
- Increments 1 ohm
- Depth 1 3/8 in
- Number of Decades 7
Product Information
- Brand Extech
- MFR # 380400
- Zoro # G0094547
- UPC # 793950384008
- Country of Origin Taiwan, Province of China
- Category Calibrator Accessories
Dimensions
Depth | 1 3/8 in |
Height | 5 11/16 in |
Width | 4 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Resistance Decade Box |
Range | 1 to 11,111,110 ohm |
Increments | 1 ohm |
Number of Decades | 7 |
Accuracy | 1 % |
Description
Resistance Decade Box, Range 1 to 11,111,110 ohm, Increments 1 ohm, Accuracy 1 Percent, Number of Decades 7, Height 5 11/16 in, Width 4 5/8 in, Depth 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Gas Detector, Liquid Natural Gas (PNG2000A)
- MONARCH Data Logger, Pressure/Temp, 0 to 35 psia (5396-0334)
- 5S SUPPLIES Gauge Warning Film Circles 2 inch Diameter, Green, 5PK (GWC-2IN-GREEN)
- GENERAL TOOLS Moisture Meter, Backlit LCD (TS06)
- EXTECH Capacitance Decade Box, 5 Decades (380405)
- BEST Transmitter, For Wireless Auto Operator (CL4490 DIGITAL TRANSMTR 433MHZ FLAG CONN)
- FLUKE Communication Cable For Fluke 754 HART (754HCC)
- FLUKE Precision Pressure Pump (FLUKE-700PMP)
- FLUKE Pneumatic Test Pump (FLUKE-700PTP-1)
- FLUKE Carrying Case, 9103 Field Dry-well (9316)
- FLUKE Pneumatic Test Pump, -12.7 psi to 600 psi (FLK-700PTPK2)
- Extech Calibrator Accessories