Shop All Test Leads & Probes
Extech
Replacement Set Of Test Leads
Mfr # 382254
Zoro # G1442640
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Extech 382252 Earth Ground Resistance Tester Kit
- Features The Test Leads are Color-Coded and Durable
- Product Type Replacement Set Of Test Leads
Product Information
- Brand Extech
- MFR # 382254
- Zoro # G1442640
- Country of Origin China
- Category Test Leads & Probes
Details
Promotion Restriction | Not eligible for promotion |
Item | 5 Piece Replacement Set of Test Leads |
For Use With | Extech 382252 Earth Ground Resistance Tester Kit |
Features | The Test Leads are Color-Coded and Durable |
Product Type | Replacement Set Of Test Leads |
Description
Replacement Set Of Test Leads, Product Type Replacement Set Of Test Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Soft Carrying Case, 12x10x3, Black/Yellow (C789)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 10 bar/psi, G1/4 Male Back Conn, Glycerin Filled, 304SS Front Flange (25-911-10-bar/psi-G1/4-SSFF)
- WEKSLER Siphon, Gauge, 1/4 In (AO3B)
- B&K PRECISION Battery Capacity Analyzer, 30VDC, LCD (603B)
- EXTECH Alligator Clips, 2 Pack For Multix Series (TL807C)
- EXTECH Test Lead Kit, 16A, 30VAC/60VDC (TL841)
- EXTECH Test Lead Kit (TL831)
- EXTECH Professional Test Lead Kit, 42 In. L (TL808-KIT)
- EXTECH Test Leads and Alligator Clips (CLT-TL)
- EXTECH Test Leads, CAT III 1000V (TL803)
- INDUSTRIAL MAGNETICS Ceramic Magnetic Separation Grate 6"dia (C06DC)
- Extech Test Leads & Probes