Shop All Refrigerant Leak Detectors
Extech
Refrigerant Leak Detector, 0.25 oz./yr.
Mfr # RD300
Zoro # G6138273
product price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With All Refrigerants (CFC's, HCFC's, HFC's)
- Type Refrigerant
- Includes 9V Battery, Carrying Case, Instructions
- Sensitivity Level 3
Product Information
- Brand Extech
- MFR # RD300
- Zoro # G6138273
- UPC # 793950513002
- Country of Origin Taiwan, Province of China
- Category Refrigerant Leak Detectors
Details
Promotion Restriction | Not eligible for promotion |
Item | Refrigerant Leak Detector |
For Use With | All Refrigerants (CFC's, HCFC's, HFC's) |
Type | Refrigerant |
Includes | 9V Battery, Carrying Case, Instructions |
Sensitivity Level | 3 |
Features | Audible and Visual Alerts with Mute, LED Tip Light, Replaceable Sensor and LED Tip |
Application | Refrigerant Leak Detection |
Lamp | Yes |
Typical Application | Refrigerant Leak Detection |
Sensitivity per Year | 0.25/0.50/0.99 oz |
Design | Hand Held |
Function | Leak Detection |
Description
Refrigerant Leak Detector, Refrigerant, 3 Sensitivity Level, 0.25/0.50/0.99 oz, For Use With All Refrigerants (CFC's, HCFC's, HFC's), Includes 9V Battery, Carrying Case, Instructions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIKA Pressure Gauge, 0 to 30 psi, 1/8 in MNPT, Black (113.13.15.30.B)
- PIC GAUGES Air Gauge, 2", 0/100 psi, 1/4" Mount (101D-204E)
- TESTO CO2 probe with Bluetooth, incl. temperature and humidity sensor (0632 1551)
- HONEYWELL Chart, 10.313 In, 0 to 5, 1 Day, PK100 (BN 24001660-072)
- WESTERN ENTERPRISES Western Enterprises 312-LT-200 We Lt-200 Leak-Test - Gal (312-LT-200)
- REED INSTRUMENTS C-380-NIST Refrigerant Leak Detector, (C-380-NIST)
- INFICON Refrigerant Leak Detector (717-202-G1)
- MASTERCOOL Mastercool MSC53351 Professional UV Leak Detection Kit (MSC53351)
- YELLOW JACKET Refrigerant Leak Detector (69320)
- REED INSTRUMENTS Refrigerant Leak Detector, Low/High Sensitivity (R134a R410a R22a) (C-380)
- JB INDUSTRIES Refrigerant Leak Detector, 6V, 0.05 oz/yr (LD-5000)
- Extech Refrigerant Leak Detectors