Shop All Water Testing Meter Accessories
Extech
Reagent CL2 Tablets, 1000 Tests, PK100
Mfr # CL204
Zoro # G5041443
product price: $139.99
/pk 100, $1.40/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sub-Category Reagents
- For Use With Cl200 Chlorine Meter
- Includes (1000) Tests, Reagent CL2 Tablets
- Manufacturers Warranty Length 1 Year
Product Information
- Brand Extech
- MFR # CL204
- Zoro # G5041443
- UPC # 793950052044
- Country of Origin United States
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 1 Year |
Details
Promotion Restriction | Not eligible for promotion |
Sub-Category | Reagents |
Item | Reagent CL Tablets |
For Use With | Cl200 Chlorine Meter |
Includes | (1000) Tests, Reagent CL2 Tablets |
Description
Reagent CL Tablets, For Use With Cl200 Chlorine Meter, Includes (1000) Tests, Reagent CL2 Tablets, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Pipette, Plastic, Class A, 34 cm L, PK200 (229205A)
- WHEATON AC Round Bottle, 4 oz, PK144 (W217007)
- TEXWIPE Swab, Alpha Large, Poly, 6 In, PK100 (TX714A)
- QORPAK Plastic Bottle, 500mL, Natural, PK24 (239561)
- EXTECH Palm MeterPH Electrode Cable Type (6015WC)
- EXTECH ORP Meter Waterproof -999-999 mVs (RE300)
- EXTECH Exstik Refill, PH Meter Solution Kit (PH113)
- EXTECH pH Meter KitPH/ORP/Cl/Temp (EX900)
- EXTECH Electrode, pH/mV/Temperature (PH305)
- EXTECH Immersion Temp Probe, -22 to 482 Deg F (850185)
- OHAUS Electrode, ORP, Glass, 12mm (STORP2)
- Extech Water Quality Testing