Shop All Megohmmeters
Extech
Precision Milli Ohm Meter, 200m-2000 Ohms
Mfr # 380460
Zoro # G3000496
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Resistance Range - Milli and Microhm Meters 200 miliohm to 2000 ohm
- Resolution 100u Ohms to 1 Ohms
- Accuracy +/-0.75%
- Output Current 1mA to 100mA
Product Information
- Brand Extech
- MFR # 380460
- Zoro # G3000496
- UPC # 793950384602
- Country of Origin Taiwan, Province of China
- Category Megohmmeters
Details
Promotion Restriction | Not eligible for promotion |
Item | Precision Milli Ohmmeter |
Resistance Range - Milli and Microhm Meters | 200 miliohm to 2000 ohm |
Resolution | 100u Ohms to 1 Ohms |
Accuracy | +/-0.75% |
Output Current | 1mA to 100mA |
Resistance Range | 200 milliohm to 2000 ohm |
Display | LCD |
Power Source | 120 V AC 60 Hz |
Includes | Instructions, Power Cord, Test Lead With (2) Kelvin Clips |
Counts | 1,999 |
Number of Digits | 4 |
Maximum Insulation Resistance | 2 kiloohm |
Minimum Insulation Resistance | 200 microohm |
Insulation Resistance Resolution | 100 microohm to 1 ohm |
Description
Precision Milli Ohmmeter, Communication Protocol Not Applicable, Insulation Resistance Resolution 100 microohm to 1 ohm, Maximum Insulation Resistance 2 kiloohm, Minimum Insulation Resistance 200 microohm, Number of Digits 4, Power Source 120 V AC 60 Hz, Includes Instructions, Power Cord, Test Lead With (2) Kelvin Clips
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02B15#)
- SCS Replacement Remote Input Jack (732)
- ZORO SELECT Pressure Gauge, 0 to 300 psi, 1/4 in BSPT, Plastic, Black (4EFE8)
- FLUKE HARD-SHELL CARRYING CASE (C290)
- EXTECH Milli Ohm Meter, 200m Ohms-2000 Ohms (380580)
- EXTECH Battery Operated Megohmmeter, 5000VDC (380395)
- EXTECH Battery Operated Megohmmeter, 1000VDC (380363)
- EXTECH Milliohm Meter W/Nist, 380560 (380560-NIST)
- EXTECH Micro Ohm Meter, 60m Ohms-6000 Ohms (UM200)
- EXTECH Battery Operated Megohmmeter, 1000VDC (380320)
- EXTECH Test Lead (380395-TL)
- Extech Megohmmeters