Shop All Electrical Properties Data Loggers
This Product is Discontinued
Extech
Power Monitor, 100 to 150VAC (Discontinued)
Mfr # PM120
Zoro # G5508428
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Range 100 to 150V AC
- True Power (W) No
- Apparent Power (VA) No
- Current Range 0 to 15A
Product Information
- Brand Extech
- MFR # PM120
- Zoro # G5508428
- UPC # 793950711200
- Country of Origin China
- Category Electrical Properties Data Loggers
Details
Promotion Restriction | Not eligible for promotion |
Item | Power Monitor |
Voltage Range | 100 to 150V AC |
True Power (W) | No |
Apparent Power (VA) | No |
Current Range | 0 to 15A |
Phase | single |
Application | Monitor and Record Power Usage of Home or Work Appliances |
Includes | CR2032 Battery |
Description
Power Monitor, Includes CR2032 Battery
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.