Shop All Moisture Meters
Extech
Pin/Pinless Moisture Meter Kit, 0.99.9
Mfr # MO265
Zoro # G3926072
product price: $427.89
/ea
Free Shipping & Returns
$427.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Moisture Content 0% to 99.9% (Relative-Pinless), 6% to 99.9% (Wood-Pin)
- Moisture Content Accuracy +/-5% (of Readings)
- Display LCD with Tri-Color LED Bargraph
- Battery Type 9V
Product Information
- Brand Extech
- MFR # MO265
- Zoro # G3926072
- UPC # 793950472651
- Country of Origin China
- Category Moisture Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | 9V |
Maximum Measurement Depth | 3/4 in |
Manufacturer Warranty Length | 2 yr |
Description
Moisture Meter, Alert Type Digital Display, Light, Calibration Certificate Type Not Certified, Includes Remote Probe Remote Probe Included, Features Bar Graph Display, Built-In Material Library, Maximum Measurement Depth 3/4 in, Maximum Pin Non-Wooden Building Material Measurement 99.9 Percent, Maximum Pin Wood Measurement 99.9 Percent, Maximum Pinless Non-Wooden Building Material Measurement 99.9 Percent, Maximum Pinless Wood Measurement 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Panel Mount, NTC, -40 to 120, Height: 2 in (1EPF3)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-SA-00-O(CA)-30P)
- ASSOCIATED EQUIPMENT CARBON PILE LOAD TESTER 500 AMP (AE6034)
- HONEYWELL C7150B1004 Thermistor (C7150B1004)
- EXTECH Moisture Meter, LCD, 1 yr. Warranty (MO55)
- EXTECH Datalogging Pin/Pinless Moisture Meter w (MO55W)
- EXTECH Pinless Digital Moisture Meter (MO280)
- EXTECH Soil Moisture Meter, Moisture 0 to 50 PCT (MO750)
- EXTECH Pinless Moisture Meter (MO257)
- EXTECH Pinless Moisture Meter for Tile (MO57)
- BEST HARVEST Hay Probe Sampler (BHP550C24)
- Extech Moisture Meters