Shop All Panel Mount Tachometers
Extech
Photoelectric Sensor
Mfr # 461957
Zoro # G3160376
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- RPM 5 to 6000
- Max. Sensing Distance 0.4 in
- Temp. Range 32 to 122
- Material Plastic
Product Information
- Brand Extech
- MFR # 461957
- Zoro # G3160376
- UPC # 793950469576
- Country of Origin Taiwan, Province of China
- Category Panel Mount Tachometers
Dimensions
Length (In.) | 1.3 in |
Width (In.) | 0.7 in |
Manufacturers Warranty Length | 1 yr |
Height (In.) | 0.7 in |
Overall Length | 1.3 in |
Overall Height | 0.7 in |
Overall Width | 0.7 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Photoelectric Sensor |
RPM | 5 to 6000 |
Max. Sensing Distance | 0.4 in |
Temp. Range | 32 to 122 |
Material | Plastic |
For Use With | Mfr. No. 461950, 461960 |
Includes | 6 1/2 ft Cable, Mounting Bracket |
Product Type | Photoelectric Sensor |
Measurable Temperature - Maximum | 122 Degrees F |
Sensing Distance - Maximum | 0.4 in |
Measurable Temperature - Minimum | 32 Degrees F |
Measurable Speed - Maximum | 6,000 RPM |
Description
Photoelectric Sensor, Compatible with Manufacturer Model Number 461950, Measurable Speed - Maximum 6,000 RPM, Measurable Temperature - Maximum 122 Degrees F, Measurable Temperature - Minimum 32 Degrees F, Product Type Photoelectric Sensor, Sensing Distance - Maximum 0.4 in, Overall Length 1.3 in, Overall Height 0.7 in, Overall Width 0.7 in, Includes 6 1/2 ft Cable, Mounting Bracket, Material Plastic, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER 2220-Ss-St W24Af Magnehelic 0-20Psi Pressure Gauge (2220-SS-ST W24AF)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX430A-NIST)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 30-0-100 psi (PFQ791)
- TRANSFORMING TECHNOLOGIES Dual Conductor Wrist Strap, Fabric, Large (WB0070n)
- EXTECH 1/8 Din Panel Tach (461950)
- EXTECH Proximity Sensor (461955)
- AUTONICS Tach / Speed / Pulse Meters 36X72mm (MP5Y-4N)
- MONARCH Sensor, Magnetic (6180-012)
- MONARCH Sensor, Proximity (6180-013)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-1500-0000)
- MONARCH Rols-w Sensor With Tinned Leads, 3-15V (6180-030)
- Extech Panel Mount Tachometers