Shop All Water Testing Meter Accessories
Extech
OYSTER 10 PH/MV/TEMP METER
Mfr # OYSTER-10
Zoro # G5042003
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Includes 9 V Battery, Meter Only, Neckstrap
- Displayed Temperature Range 0 Degrees to 100 Degrees C, 32 Degrees to 212 Degrees F
- Range -999 to 999 mV, 0 to 14 pH
- Automatic Temperature Compensation Yes
Product Information
- Brand Extech
- MFR # OYSTER-10
- Zoro # G5042003
- UPC # 793950050118
- Country of Origin Taiwan, Province of China
- Category Water Testing Meter Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | pH/mV/Temperature Meter |
Includes | 9 V Battery, Meter Only, Neckstrap |
Displayed Temperature Range | 0 Degrees to 100 Degrees C, 32 Degrees to 212 Degrees F |
Range | -999 to 999 mV, 0 to 14 pH |
Automatic Temperature Compensation | Yes |
Waterproof | No |
Description
pH/mV/Temperature Meter, Waterproof No, Automatic Temperature Compensation Yes, Displayed Temperature Range 32 to 212 Degrees F, 0 to 100 Degrees C, Includes Meter Only, Neckstrap and 9 V Battery, Range 0 to 14 pH, -999 to 999 mV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED Casserole, Porcelain, Glzd, 1150C, 85mm, Wht (JPC140)
- KIMBLE CHASE Disposable Pipette, 2mL, PK250 (883350-0575)
- DIGI-SENSE Temp/Humidity Data Logger w/Wireless Cap (18000-30)
- OAKTON Buffer Solution, pH, 4.01, 20 mL., PK20 (35653-01)
- EXTECH Electrode, Ph, Bnc Combination, Plastic (601500)
- EXTECH pH Meter KitPH/ORP/Cl/Temp (EX900)
- EXTECH CL2 Meter Replacement Electrode (CL205)
- EXTECH ORP Elctrd, Use W/PH100, PH110, RE300, CI200 (RE305)
- EXTECH Ph/ORP/Temperature Meter/Datalogger (SDL100)
- EXTECH Exstik Refill, PH Meter Solution Kit (PH113)
- B & K KEY WATER METER 1/2"" (151-067)
- Extech Water Testing Meter Accessories