Shop All Water Testing Meter Accessories
Extech
ORP Elctrd, Use W/PH100, PH110, RE300, CI200
Mfr # RE305
Zoro # G2538347
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sub-Category Electrodes: ORP
- For Use With Cl200 Meters, PH100 Meters, PH110 Meters, RE300 Meters
- Includes Cap
- Manufacturers Warranty Length 6 mo
Product Information
- Brand Extech
- MFR # RE305
- Zoro # G2538347
- UPC # 793950053058
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 6 mo |
Diameter | 16mm |
Length | 38 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Replacement Electrode Module |
Sub-Category | Electrodes: ORP |
For Use With | Cl200 Meters, PH100 Meters, PH110 Meters, RE300 Meters |
Includes | Cap |
Shelf Life | 1 yr |
Tip Shape | Flat |
Recommended Use | Liquids, Semi-Solids, Solids |
Measurement Range | -999 to 999mV ORP |
Operating Temp. Range | 32 Degrees to 122 Degrees F |
Testing Parameter | ORP/Redox |
Body Material | Polycarbonate |
Description
Replacement Electrode Module, Testing Parameter ORP/Redox, Measurement Range -999 to 999mV ORP, Tip Shape Flat, Operating Temp. Range 32 Degrees to 122 Degrees F, Body Material Polycarbonate, Diameter 16mm, Length 38 mm, For Use With Cl200 Meters, PH100 Meters, PH110 Meters, RE300 Meters, Shelf Life 1 yr, Recommended Use Liquids, Semi-Solids, Solids, Includes Cap, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Organophosphate Titrant, #2, 60 mL (AD1596-DB)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 5000mL, GL45 Screw Cap, Dual Graduations, 1/Box (8105000)
- MTC BIO MTC Bio, Large Bulb Transfer Pipette, Individually Wrapped, 7 ml, 500 Pack (P4114-11)
- LAB SAFETY SUPPLY Graduated Cylinder, 50mL, Polypropylene (4YMU2)
- EXTECH Electrode, Ph, Bnc Combination, Plastic (601500)
- EXTECH Electrode, Flat Surface (601100)
- EXTECH Electrode, pH/mV/Temperature (PH305)
- EXTECH CL2 Meter Replacement Electrode (CL205)
- EXTECH pH Meter, WaterProof, Refillable (PH110)
- EXTECH OYSTER 10 PH/MV/TEMP METER (OYSTER-10)
- YSI ORP Pen Tester, -1100 to 1100mV (ORP15A)
- Extech Water Quality Testing