Shop All Phasing & Motor Rotation Meters
Extech
Non-Contact Phase Seq Tester, 75-1000VAC
Mfr # PRT200
Zoro # G5042791
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage Range 75 to 1000V AC
- Motor Rotation No
- Display LED
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Extech
- MFR # PRT200
- Zoro # G5042791
- UPC # 793950482001
- Country of Origin Taiwan, Province of China
- Category Phasing & Motor Rotation Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Tool Height | 4.7 in |
Tool Width | 2.7 in |
Tool Length | 1.5 in |
Manufacturer Warranty Length | 1 yr |
Test Lead Length | 2.5 ft |
Battery Size | AA |
Description
Phase Sequence Tester, CAT Safety Rating CAT IV 600V, Display Screen Type No Display, Display Type No Display, For Voltage Range 75 to 1,000V AC, Includes Pouch Case, (3) Built-In 30 in Test Leads with Large Color-Coded Alligator Clips, Maximum Frequency 65 Hz, Minimum Frequency 45 Hz, Testing Functions Phase Rotation, Alert Type Light, Sound, Battery Size AA, Circuit Connection Type Non-Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Compound Gauge, -30 to 0 to 300 in Hg/psi, 1/4 in MNPT, Steel, Black (4CFW7)
- HOLLAND BAR STOOL CO University of South Carolina Indoor/Outdoor LED Thermometer (ODThrm14BK-08SouCar)
- PCE INSTRUMENTS Tension Force Gauge, 0 to 25,000 N (PCE-HFG 25K)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-208R)
- EXTECH Carrying Case, 9-1/2 In. H, 2 In. D, Black (409997)
- EXTECH Phase & Motor Rotation Tester, 40-600VAC (480403)
- EXTECH Carrying Case, 6-1/4 In. H, 1 In. D, Black (409992)
- FLUKE Phase Sequence Tester, 10-700VAC (FLUKE-9040)
- MEGGER Motor Rotation Tester, 600V AC (MTR105)
- AMPROBE Phase Sequence Motor Rotation Tester, LCD (PRM-6)
- REED INSTRUMENTS Phase Rotation Tester, Non-Contact (R5044)
- Extech Phasing & Motor Rotation Meters