Shop All Sound Level Meters
This Product is Discontinued
Extech
Noise Dosimeter, LCD, 30 to 130 dB Range (Discontinued)
Mfr # SL400
Zoro # G8479585
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Type Type 2
- Frequency Weighting A, C, Z
- Criteria Levels 80dB, 84dB, 85dB, or 90dB
- Display LCD
Product Information
- Brand Extech
- MFR # SL400
- Zoro # G8479585
- UPC # 793950474006
- Country of Origin Unknown
- Category Sound Level Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Microphone Size | 0.5 in |
Description
Personal Noise Dosimeter, Includes Belt Clip, Microphone with 2.6 ft Cable, (3) AAA Batteries, Mini Screwdriver, Software, USB Cable, Carrying Case and Instructions, Frequency Weighting C, Z, Interface USB, Response Time Fast/Slow, Standards IEC61252, ANSI S1.25 (1992), IEC 60651-1979 Type 2, ANSI S1.4-1983 Type S (1)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.