Shop All Water Testing Meters
Extech
Multifunction Water Quality Meter
Mfr # DO700
Zoro # G0406402
product price: $944.90
/ea
Free Shipping & Returns
$944.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Salinity Range 0 to 100 ppt
- Sub-Category Handheld
- Cable Length 45 in
- Salinity Accuracy 0.01 ppt
Product Information
- Brand Extech
- MFR # DO700
- Zoro # G0406402
- UPC # 793950067000
- Country of Origin China
- Category Water Testing Meters
Dimensions
Cable Length | 45 in |
Manufacturers Warranty Length | 1 yr |
Description
Multifunction Water Quality Meter, pH Range -2 to 19.99, Electric Conductivity Range 0 to 199.9 mS, TDS Range 0 to 100 g/L, ORP Range -1999 to 1999mV, Dissolved Oxygen Range 0 to 200 Percent, Oxygen Concentration 0 to 40 mg/L, Waterproof Yes, Automatic Temperature Compensation Yes, Displayed Temperature Range 0 Degrees to 50 Degrees C, 32 Degrees to 122 Degrees F, Salinity Range 0 to 100 ppt, Free Chlorine -, Total Chlorine -, Turbidity Range -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-TITE Syringe, Bulk, 5mL Luer Lock, PK100 (MLB5-100)
- ADVANTECH MANUFACTURING Sieve, #200, B/S, 12 In, Inter Ht (200BS12I)
- TRICORBRAUN 8 Oz Glass Jar, Round, Flint, 70-450 Squat (012126)
- GLOBE SCIENTIFIC Funnel, 65mm, Pp, PK100 (8304)
- EXTECH pH/Conductivity Kit Waterproof (EC510)
- EXTECH Tablet, Reagent, Pk100 (CL203)
- EXTECH PH Electrode (PH105)
- EXTECH Dissolved Oxygen Meter, 9V Battery (DO210)
- EXTECH Waterproof pH/mV/Temperature Kit (PH300)
- EXTECH DO Meter/Datalogger (SDL150)
- FLOMEC Watermeter (TM40SQ9GMD)
- Extech Water Testing Meters