Shop All Magnetic Field Measuring
Extech
Microwave Leakage Detector, 2dB, LCD
Mfr # EMF300
Zoro # G6071064
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ranges 0 to 1.999mW/sq cm
- Accuracy +/-2dB
- Frequency Range (Hz) 30 MHz to 3 GHz
- Features Over Range Indicator
Product Information
- Brand Extech
- MFR # EMF300
- Zoro # G6071064
- UPC # 793950223000
- Country of Origin Taiwan, Province of China
- Category Magnetic Field Measuring
Dimensions
Battery Size | 9V |
Details
Promotion Restriction | Not eligible for promotion |
Item | Microwave Leakage Detector |
Ranges | 0 to 1.999mW/sq cm |
Accuracy | +/-2dB |
Frequency Range (Hz) | 30 MHz to 3 GHz |
Features | Over Range Indicator |
Monitors | High Frequency Radiation Levels Emitted From Household and Commercial Microwave Ovens |
Display | LCD |
Includes | 9V Battery, Instructions |
Wattage Density Measurement - Minimum | 0 uW/sq m |
Testing Functions | Electromagnetic Fields |
Batteries Included | Yes |
Number of Digits | 4 |
Alert Type | Digital Display, Sound |
Frequency Measurement - Minimum | 30 MHz |
Battery Voltage | 9V |
Digital Display Screen Type | LCD |
Number of Batteries Required | 1 |
Frequency Measurement - Maximum | 3 GHz |
Wattage Density Measurement - Maximum | 1.999 uW/sq m |
Standards | CE |
Description
Microwave Leakage Detector, Accuracy +/-2dB, Frequency Measurement - Maximum 3 GHz, Frequency Measurement - Minimum 30 MHz, Number of Digits 4, Testing Functions Electromagnetic Fields, Features Over Range Indicator, Alert Type Digital Display, Sound, Electric Inductance Measurement - Maximum Not Applicable, Electric Inductance Measurement - Minimum Not Applicable, Magnetism Measurement - Maximum Not Applicable, Wattage Density Measurement - Maximum 1.999 uW/sq m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Gauge, 2", 0/200psi, 1/4"CBM, SS (PRO-302D-204G-01)
- JB INDUSTRIES Leak Detector, Refrigerant, 6V (LD-3000)
- TEST PRODUCTS INTL DMM Full Size Auto Ranging Min/Max (153)
- INFICON Refrigerant Leak Detector, 120V (721-202-G1)
- EXTECH Non-Contact Magnetic Field Detector (MD10)
- EXTECH 8GHZ RF/EMF STRENGTH METER (480846)
- EXTECH AC/DC Magnetic Meter, 50/60 Hz, LCD (MF100)
- EXTECH AC/DC Magnetic Meter/Data Logger, LCD (SDL900)
- EXTECH Triple Axis EMF Tester (480826)
- EXTECH EMF/ELF Gauss Meter, 30Hz to 300Hz (EMF510)
- PCE INSTRUMENTS Electromagnetic Field (EMF) Meter, Measuring range ±60 kV DC (PCE-SFS 10)
- Extech Magnetic Field Measuring