Shop All Light Meters
Extech
Light Meter With Nist, Lt300
Mfr # LT300-NIST
Zoro # G0632926
product price: $353.09
/ea
Free Shipping & Returns
$353.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Measuring Range 0 to 40,000 FC; 0 to 400,000 Lux
- Accuracy +/-5%
- Display Backlit LCD
- Includes Light Sensor with Protective Cover, Protective Holster, Soft Case
Product Information
- Brand Extech
- MFR # LT300-NIST
- Zoro # G0632926
- Country of Origin China
- Category Light Meters
Dimensions
Cord Length | 24 in |
Battery Size | 9V |
Manufacturer Warranty Length | 2 yr |
Sensor Cord Length | 12 in |
Description
Light Meter, Body Style Full Size, FC Light Level Accuracy +/-5 Percent of Reading + 0.5 Percent FS, FC Light Level Resolution 0.01 fc, FC Maximum Light Level Measured 40,000 fc, FC Minimum Light Level Measured 0 fc, Lux Light Level Accuracy +/-5 Percent, Lux Light Level Resolution 0.01 lux, Lux Maximum Light Level Measured 400,000 lux, Lux Minimum Light Level Measured 0 lux, Batteries Included Yes, Calibration Certificate Type NIST, Auto Power Off No, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Anemometer, Rotating Vane and Thermistor (0560 1410 01)
- ACURITE Weather Station, 0 to 99.99" Rain Fall (01083M)
- PIC GAUGES Compound Gauge, -30 to 0 to 200 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254CG)
- INTERSTATE PNEUMATICS Pressure Gauge 160 PSI 2 -1/2 Inch Diameter 1/4 Inch NPT Rear Mount (G2122-160)
- EXTECH Light Meter Datalogger (SDL400)
- EXTECH Meter, Light (EA30)
- EXTECH Light Meter, UVA and UVC, Backlit LCD (SDL470)
- EXTECH LED Light Meter (LT45)
- EXTECH LED Light Meter, LCD (LT40-NIST)
- EXTECH LED Light Meter (LT40)
- EXTECH Easyview Light Meter With Memory (EA33)
- Extech Light Meters