Shop All Light Meters
This Product is Discontinued
Extech
Light Meter, Backlit LCD (Discontinued)
Mfr # LT510
Zoro # G5508279
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Lighting Types Fluorescent, High Pressure Sodium, Incandescent, Metal Halide
- Measuring Range 0 to 1860 fc
- Accuracy +/-5%
- Interface No
Product Information
- Brand Extech
- MFR # LT510
- Zoro # G5508279
- UPC # 793950475119
- Country of Origin Unknown
- Category Light Meters
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AAA |
Manufacturer Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Lighting Types | Fluorescent, High Pressure Sodium, Incandescent, Metal Halide |
Item | Light Meter |
Measuring Range | 0 to 1860 fc |
Accuracy | +/-5% |
Interface | No |
Display | Backlit LCD |
Auto Power Off | Yes |
Includes | Light Sensor Cover, Wrist Strap |
Calibration Certificate | No |
Battery Type | AAA |
Min./Max. Memory | Yes |
Sensor | Photo Diode Sensor with Cosine Correction |
Data Logging | No |
Data Hold | Yes |
Resolution | 0.01 FC or 0.1 Lux |
Peak Hold | No |
Display Type | Backlit LCD |
NIST Calibration Certificate | Not Included |
Sensor Features | Cosine Correction, Photo Diode |
Calibration Certificate Type | Not Certified |
Description
Light Meter, Calibration Certificate Type Not Certified, Auto Power Off Yes, Manufacturer Warranty Length 1 yr, Interface No, Battery Size AAA, Includes Light Sensor Cover, Wrist Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.