Shop All RH Meters & Thermohygrometers
Extech
Hygro-Thermometer
Mfr # RH250W
Zoro # G703559000
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Humidity Accuracy +/-5%
- Battery Type (3) AAA
- Humidity Resolution 0.1 %
- Meter Type Basic Function Relative Humidity & Temperature Meter
Product Information
- Brand Extech
- MFR # RH250W
- Zoro # G703559000
- Country of Origin China
- Category RH Meters & Thermohygrometers
Dimensions
Overall Width | 2.11 in |
Overall Height | 5.91 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 1.11 in |
Description
Hygro Thermometer, +/-5 Percent Humidity Accuracy, 0.1 Percent Humidity Resolution, Sensor Type Relative Humidity Sensor, Temperature, Battery Type (3) AAA, Data Hold Yes, Response Time 1 sec, Data Logging Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SYSTEMS INTL Low Pressure Air Quality Test Module (LP-A4)
- DWYER INSTRUMENTS Pressure Transmitter, 0-30psi, 36 In Lead (626-08-GH-P1-E1-S1)
- LIGNOMAT DA PINS 1 1/2 IN, PR (DA)
- KLEIN TOOLS Digital Clamp Meter, AC Auto-Ranging 400 Amp with Temp (CL220)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH300)
- EXTECH Heat Stress Monitor, 32 to 122 Degrees F (HT30)
- EXTECH Digital Hygrometer, Remote Probe (445715)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH390)
- EXTECH Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge (SDL500)
- EXTECH Bead Wire Temp Probe, -22 to 572 Deg F (TP873)
- EXTECH Relative Humidity Meter, w/IR Thermometer (HD500)
- Extech RH Meters & Thermohygrometers