Shop All RH Meters & Thermohygrometers
Extech
Heat Index Psychrometer, 4 to 122 F
Mfr # RH25
Zoro # G6178261
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Relative Humidity Range 0% to 99.9%
- Humidity Accuracy +/-3%
- Temp. Range -4 Degrees to 122 Degrees F (-20 Degrees to 50 Degrees C)
- Temp. Accuracy +/-1 Degrees F/0.6 Degrees C
Product Information
- Brand Extech
- MFR # RH25
- Zoro # G6178261
- UPC # 793950440254
- Country of Origin Taiwan, Province of China
- Category RH Meters & Thermohygrometers
Dimensions
Width | 1 7/16 in |
Depth | 23/32 in |
Height | 5 1/2 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 0.7 in |
Overall Width | 1.4 in |
Overall Height | 5.5 in |
Description
Heat Index Psychrometer, 0 Percent to 99.9 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, -4 Degrees to 122 Degrees F Wet Bulb Temperature Range, -108.4 Degrees to 122 Degrees F Dew Point Range, 0.1 Percent Humidity Resolution, Sensor Type Capacitance Relative Humidity Sensor, Battery Type CR2032, Data Hold Yes, Response Time 3 sec, Data Logging No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADWAG Moisture Analyzer (MA 50.X2.A)
- PIC GAUGES Gauge, 2.5"30/0/150psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254CF)
- ASHCROFT Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Stainless Steel, Silver (251009SW02LX6B30)
- ZORO SELECT Premium Test Lead Kit, Length 48 In (4WRC9)
- EXTECH Temp/Humdty Mtr, 5 to 95 per Rel Hum Rnge (SDL500)
- EXTECH Indoor Digital Hygrometer, 14 to 140 F, Depth: 4/5 in (445703)
- EXTECH In/Out Digital Hygrometer, 14 to 140 F (445713)
- EXTECH Heat Stress Monitor, 32 to 122 Degrees F (HT30)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH300)
- EXTECH Mini Thermo Anemometer, With Compass (45168CP)
- REED INSTRUMENTS Humidity Calibration Standard, 75% (R9975)
- Extech RH Meters & Thermohygrometers