Shop All Borescope
Extech
HD Articulating Videoscope Kit
Mfr # HDV540
Zoro # G1454700
product price: $1,369.00
/ea
Free Shipping & Returns
$1,369.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Observation Depth 0.8 to 2.36 in
- Monitor Size 3.5 in
- Camera Size 6 mm
- Shaft Dia. 0.24 in
Product Information
Dimensions
Observation Depth | 0.8 to 2.36 in |
Monitor Size | 3.5 in |
Camera Size | 6 mm |
Shaft Dia. | 0.24 in |
Shaft Length | 39 in |
Manufacturers Warranty Length | 1 yr |
Maximum Observation Depth | 2.36 in |
Manufacturer Warranty Length | 1 yr |
Display Size | 3.5 in |
Minimum Observation Depth | 0.8 in |
Shaft Diameter | 0.24 in |
Camera Diameter | 6 mm |
Description
Videoscope Kit, Camera Pixel Resolution 320 x 240, Shaft Length 39 in, Shaft Diameter 0.24 in, Camera Diameter 6 mm, Features Photo and Video Capture, 20,000 Image Storage, Includes 6 mm Dia Camera, SD Memory Card, Wired Handset, Display Size 3.5 in, Digital Display Screen Type TFT LCD, Product Type Videoscope Kit, Display Portability Fixed, Minimum Observation Depth 0.8 in, Resistance Properties Waterproof, Includes Probe Camera Probe Included, Number of Camera Probe Lights 4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (4FME5)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (142-AC-00-OO-15P)
- INTERSTATE PNEUMATICS 2-1/2 Inch 300 PSI 3/4 Inch GHT, P2A Water Pressure Test Gauge, 3/4 Inch Female Hose Thread (G2022-300W)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 5 In to 0 to 5 In H2O (2310)
- EXTECH Videoscope, 1280 x 720 Pixel Resolution (HDV710)
- EXTECH Inspection Camera, 4.3" Monitor Size (BR90)
- EXTECH Videoscope, 800 x 480 Pixel Resolution (HDV700)
- EXTECH Video Borescope, 5.7 In (HDV600)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV640W)
- EXTECH Video Borescope, 5.7 In, 39 In Shaft (HDV610)
- VIVIDIA Articulating Borescope, ⌀8.5mm 16.5" L, 180° Bending, WiFi Box for iOS (VA 400 W)
- Extech Borescope