Shop All Force Gauges
Extech
Force Gauge Extention Rod
Mfr # 479097
Zoro # G4113925
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Measuring Units kg, lb, N
- Display LCD
- Function Use With EXTECH Digital Force Gauge
- Includes Carrying Case, Compression and Tension Adapters
Product Information
- Brand Extech
- MFR # 479097
- Zoro # G4113925
- UPC # 793950470978
- Country of Origin Taiwan, Province of China
- Category Force Gauges
Dimensions
Battery Size | AA |
Details
Promotion Restriction | Not eligible for promotion |
Measuring Units | kg, lb, N |
Display | LCD |
Function | Use With EXTECH Digital Force Gauge |
Item | Digital Force Gauge Extension Rod |
Includes | Carrying Case, Compression and Tension Adapters |
Interface | RS-232 |
Accessory Type | Use With EXTECH Digital Force Gauge |
Force Resolution | 0.1 Kg, 0.1 lb |
Digital Display Screen Type | LCD with Backlight |
Gauge Adapters Included | Extension Rod |
Force Accuracy | +/-0.5% |
Display Type | Digital |
Number of Batteries Required | 6 |
Batteries Included | Yes |
Number of Digits | 5 |
Description
Digital Force Gauge Extension Rod, Maximum Force Measured Not Applicable, Minimum Force Measured Not Applicable, Force Resolution 0.1 Kg, 0.1 lb, Force Accuracy +/-0.5 Percent, Measuring Units kg, lb, N, Display Type Digital, Analog Display Graduation Not Applicable, Includes Carrying Case, Compression and Tension Adapters, Digital Display Screen Type LCD with Backlight, Number of Records Stored Not Applicable, Interface RS-232, Gauge Adapters Included Extension Rod, Number of Digits 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Gauge, Liquid Filled, PsiLbs (GF871P)
- ZORO SELECT Test Clip, 30VAC/60VDC, Black, PK10 (5TXD3)
- WEKSLER Snubber, Pressure, Filter, 1/4 In, SS (SW42)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02LXLL600)
- EXTECH Gauge, Digital Force, 0.05 to 176 Ounces (475040)
- EXTECH Digital Force Gauge, RS-232 Interface (475055)
- EXTECH Gauge, Digital Force, 0 to 44 Lbs (475044)
- SHIMPO Aluminum Notched Head, M6 Thread (FG-M6GV-AL)
- SHIMPO Mechanical Force Gauge, Analog, 200N (MFD-05)
- SHIMPO Large Hook, M6 Thread (FG-M6HKL)
- SHIMPO Force Gauge, LCD, Aluminum, 14 to 104F (FG-7007)
- Extech Force Gauges