Shop All Magnetic Field Measuring
Extech
EMF Meter, LCD, Include (3) AAA Batteries
Mfr # EMF450
Zoro # G2003027
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ranges 2000mG Magnetic, 2000V/m Electric, 554.6mW/m2 RF
- Accuracy +/-(15% + 100 digits)
- Frequency Range (Hz) 50 MHz to 3.5 GHz RF, 50 to 60 Hz Electric, 50 to 60 Hz Magnetic
- Features Auto Power Off, Data Hold, Pocket-Sized Design
Product Information
- Brand Extech
- MFR # EMF450
- Zoro # G2003027
- UPC # 793950224502
- Country of Origin Taiwan, Province of China
- Category Magnetic Field Measuring
Dimensions
Battery Size | AAA |
Details
Promotion Restriction | Not eligible for promotion |
Item | EMF Meter |
Ranges | 2000mG Magnetic, 2000V/m Electric, 554.6mW/m2 RF |
Accuracy | +/-(15% + 100 digits) |
Frequency Range (Hz) | 50 MHz to 3.5 GHz RF, 50 to 60 Hz Electric, 50 to 60 Hz Magnetic |
Features | Auto Power Off, Data Hold, Pocket-Sized Design |
Monitors | Electric Fields and RF Strength, Magnetic Fields |
Display | LCD |
Includes | USB Power Supply Cable |
Batteries Included | Yes |
Alert Type | Digital Display |
Magnetism Measurement - Minimum | 20 mG |
Number of Batteries Required | 3 |
Frequency Measurement - Minimum | 50 MHz |
Magnetism Measurement - Maximum | 2,000 mG |
Number of Digits | 4 |
Battery Voltage | 1.5V |
Digital Display Screen Type | TFT LCD |
Frequency Measurement - Maximum | 3.5 GHz |
Standards | CE |
Testing Functions | Electric Fields, Magnetic Fields, RF Strength |
Battery Run Time | 8 hr |
Description
EMF Meter, Accuracy +/-(15 Percent + 100 digits), Frequency Measurement - Maximum 3.5 GHz, Frequency Measurement - Minimum 50 MHz, Number of Digits 4, Testing Functions Electric Fields, Magnetic Fields, RF Strength, Features Auto Power Off, Data Hold, Pocket-Sized Design, Alert Type Digital Display, Electric Inductance Measurement - Maximum Not Applicable, Electric Inductance Measurement - Minimum Not Applicable, Magnetism Measurement - Maximum 2,000 mG, Magnetism Measurement - Minimum 20 mG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Vacuum Gauge, 30in Hg VAC to 0, Lowr, 2in (20W1005PH02LVAC)
- SPER SCIENTIFIC Clinical Grade Infrared Non-Contact Thermometer (800120)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX330)
- ASHCROFT Transducer, 0 to7500 psi, Output 1 to 5VDC (G17M0115F27500#)
- EXTECH AC/DC Magnetic Meter, 50/60 Hz, LCD (MF100)
- EXTECH 8GHZ RF/EMF STRENGTH METER (480846)
- EXTECH Field Strength Meter, 900 MHz (480836)
- EXTECH Non-Contact Magnetic Field Detector (MD10)
- EXTECH Microwave Leakage Detector, 2dB, LCD (EMF300)
- EXTECH EMF/ELF Gauss Meter, 30Hz to 300Hz (EMF510)
- PCE INSTRUMENTS Environmental Electromagnetic Radiation Meter, 0 to 199.99 V/m (PCE-EM 30)
- Extech Magnetic Field Measuring