Shop All Water Testing Meter Accessories
Extech
Electrode, Ph, Bnc Combination, Plastic
Mfr # 601500
Zoro # G0636785
original price:
$40.65
4% off
new price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With Any pH Meter with BNC Input, CL200 Chlorine Meter
- pH Range 0 to 14
- Includes Storage Bottle
- Manufacturers Warranty Length 6 mo
Product Information
- Brand Extech
- MFR # 601500
- Zoro # G0636785
- Country of Origin China
- Category Water Testing Meter Accessories
Dimensions
Manufacturers Warranty Length | 6 mo |
Diameter | 12mm |
Cable Length | 39 in |
Length | 160 mm |
Details
Promotion Restriction | Not eligible for promotion |
Item | Electrode |
For Use With | Any pH Meter with BNC Input, CL200 Chlorine Meter |
pH Range | 0 to 14 |
Includes | Storage Bottle |
Electrolyte | KCL |
Body Material | Polymer |
Shelf Life | 1 yr |
Operating Temp. Range | 32 Degrees to 176 Degrees F |
Recommended Use | Liquids |
Tip Shape | bulb |
Special Features | Detachable Bulb Guard |
Connector | BNC |
Testing Parameter | pH |
Description
Electrode, Testing Parameter pH, pH Range 0 to 14, Tip Shape Bulb, Operating Temp. Range 32 Degrees to 176 Degrees F, Body Material Polymer, Diameter 12mm, Length 160 mm, Cable Length 39 in, Connector BNC, For Use With Any pH Meter with BNC Input, CL200 Chlorine Meter, Shelf Life 1 yr, Electrolyte KCL, Recommended Use Liquids, Special Features Detachable Bulb Guard, Includes Storage Bottle, Manufacturers Warranty Length 6 mo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Flask, Erlenmeyer, Globe Glass, 500mL, Wide Mouth, Dual Graduations, ASTM E1404, 6/Box (8410500)
- EAGLE THERMOPLASTICS Weighing Dish, 5/8 In. D, PK100 (D57-100)
- GLOBE SCIENTIFIC Wide Bore Transfer Pipet, 124mm, PK500 (135040-S01)
- ZORO SELECT Ladles for Telescopic Dipper, 600mL, PK10 (5326)
- EXTECH OYSTER 10 PH/MV/TEMP METER (OYSTER-10)
- EXTECH Electrode, Flat Surface (601100)
- EXTECH ORP Meter Waterproof -999-999 mVs (RE300)
- EXTECH Calibration Solution Set (PH103)
- EXTECH Exstik Refill, PH Meter Solution Kit (PH113)
- EXTECH pH Meter KitPH/ORP/Cl/Temp (EX900)
- ENDRESS HAUSER Ph And Orp Sensor (CPS471-2ESB1)
- Extech Water Testing Meter Accessories