Shop All Light Meters
Extech
Easyview Light Meter With Memory
Mfr # EA33
Zoro # G3949425
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Measuring Range 9.999, 99.99, 999.9, 9999, 99990 fc.
- Accuracy +/-3%
- Interface Cosine and Color Correcting
- Display LCD
Product Information
- Brand Extech
- MFR # EA33
- Zoro # G3949425
- UPC # 793950411339
- Country of Origin Taiwan, Province of China
- Category Light Meters
Dimensions
Manufacturer Warranty Length | 2 yr |
Sensor Cord Length | 36 in |
Battery Size | AAA |
Description
Light Meter, Body Style Full Size, FC Light Level Accuracy +/-3 Percent, FC Light Level Resolution 0.001 fc, FC Maximum Light Level Measured 99,990 fc, FC Minimum Light Level Measured 9.999 fc, Lux Light Level Accuracy +/-3 Percent, Lux Light Level Resolution 0.01 lux, Lux Maximum Light Level Measured 999,900 lux, Lux Minimum Light Level Measured 99.99 lux, Batteries Included Yes, Calibration Certificate Type Not Certified, Auto Power Off Yes, Manufacturer Warranty Length 2 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U620)
- ANDERSON-NEGELE Chart 12" 0-200 24Hr, PK100 (00215303)
- FLIR Infrared Camera, 2.4 in TFT Color LCD, -13 Degrees to 716 Degrees F (TG267)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 A Max. AC Amps, 10 A Max. DC Amps (EX430A)
- EXTECH Light Meter With Nist, Lt300 (LT300-NIST)
- EXTECH Light Meter, 0 To 40K Fc, 0 To 400K Lux (LT300)
- EXTECH Ft Candle Light Meter, NIST Certified (407026-NIST)
- EXTECH Pocket Light Meter, AAA, LCD (LT505)
- EXTECH Digital Light Meter, 0-5000 Foot Candles (401025)
- EXTECH Light Meter, UVA and UVC, Backlit LCD, NIST (SDL470-NISTL)
- EXTECH LED Light Meter (LT40)
- Extech Light Meters