Shop All Resistance Testers
Extech
Earth Ground Tester Kit, 820 Hz
Mfr # 382252
Zoro # G0495056
product price: $300.29
/ea
Free Shipping & Returns
$300.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Earth Ground Resistance Range 0.02/0.2/2 kilohm
- Resolution 0.01 Ohms
- Operating Frequency 820 Hz
- Earth Volts 0 to 200V AC
Product Information
- Brand Extech
- MFR # 382252
- Zoro # G0495056
- UPC # 793950822524
- Country of Origin China
- Category Resistance Testers
Dimensions
Manufacturers Warranty Length | 1 yr |
Battery Size | AA |
Tool Width | 2 in |
Manufacturer Warranty Length | 1 yr |
Tool Height | 7.9 in |
Tool Length | 3.6 in |
Description
Earth Ground Tester Kit, Bluetooth Compatible No, CAT Safety Rating CAT III 1000V, Calibration Certificate None, Current Accuracy +/-3.00 Percent +3 digits, Data Logger No, Display Type Digital, Dustproof No, IP Rating Not Applicable, Jaw Capacity Not Applicable, Leakage Current Range Not Applicable, Maximum Earth Voltage Not Applicable, Maximum Ground Resistance Measurement 2,000 ohm, Measurement Connectors Clamp and Stakes, Minimum Ground Resistance Measurement 20 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM (24C465)
- GEMS SENSORS Flow Rate Monitor, Rotor, 20 GPM Max (RFO, 156262)
- CYTIVA WHATMAN Inline Filter Device, Polypropylene, 60psi (6702-3600)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Steel, Black (PEM199LF)
- EXTECH Earth Ground Tester, 820 Hz, 0 to 300VAC (GRT300)
- EXTECH Clamp On Earth Resistance Tster, 1500 Ohm (382357)
- UEI TEST INSTRUMENTS NIST Certified IP42 Advanced Insulation Resistance Tester 1000V AC/DC (IRT807-N)
- TRIPLETT Earth Ground Resistance Tester, Digital (EG600)
- MEGGER Clamp On Earth Tester, 1390 Hz (DET24C)
- TRIPLETT Earth Ground Tester Kit, 200V AC, Case (EG480)
- MEGGER Grounding System Current Clamp (ICLAMP)
- Extech Resistance Testers