Shop All Digital Multimeters
Extech
Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps
Mfr # MN35
Zoro # G4019915
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Multimeter Style Compact - Basic Features
- Instrument Counts 1,999
- Basic DC Accuracy +/-0.50% of Reading +2 Digits
- Instrument Safety Rating CAT II 600V
Product Information
- Brand Extech
- MFR # MN35
- Zoro # G4019915
- UPC # 793950380352
- Country of Origin China
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 2 yr |
Overall Height | 5.4 in |
Battery Size | 9V |
Overall Width | 2.8 in |
Depth | 1.5 in |
Description
Digital Multimeter, Audible Continuity Yes, Basic AC Voltage Accuracy +/-1.2 Percent, Basic DC Voltage Accuracy +/-0.50 Percent, Data Hold Yes, Basic DC Current Accuracy +/-1.5 Percent, Instrument Safety Rating CAT II 600V, Maximum AC Voltage Measurement 600 V, Maximum DC Voltage Measurement 600 V, Instrument Counts 1,999
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Magnehelic Gage (2003-LT)
- 5S SUPPLIES Gauge Warning Film Circles 2.5 inch Diameter Yellow, 5PK (GWC-2.5IN-YELLOW)
- DWYER INSTRUMENTS Pressure Transducer, 0 to 150 PSI, +/-1Pct (628-11-GH-P1-E4-S1)
- ZORO SELECT Bimetal Thermom, 3 In Dial, 0 to 250F (1NGB1)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (EX330)
- EXTECH Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 20 Max. AC Amps, 20 Max. DC Amps (EX520)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 200 mA Max. AC Amps, 200 mA Max. DC Amps (381676A)
- EXTECH Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 A Max. AC Amps, 10 A Max. DC Amps (EX430A)
- EXTECH Multimeter, LCD, 2.3 in D, 7.3 in H (EX520A)
- EXTECH Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 20 Max. AC Amps, 20 Max. DC Amps (EX530)
- FLUKE Fluke 179/EDA-II Electronics Digital Multimeter & Deluxe Accessory Combo Kit (2718166)
- Extech Digital Multimeters