Shop All Force Gauges
Extech
Digital Force Gauge, RS-232 Interface
Mfr # 475055
Zoro # G0373913
product price: $769.00
/ea
Free Shipping & Returns
$769.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Interface RS-232
- Function Measure Tension (Pull) or Compression (Push) on Springs, Belts or any Mechanical Mechanism
- Range 220 lb/100 kg/980 N
- Resolution 0.1 lb/0.1 kg/0.4 N
Product Information
- Brand Extech
- MFR # 475055
- Zoro # G0373913
- UPC # 793950470558
- Country of Origin Taiwan, Province of China
- Category Force Gauges
Dimensions
Manufacturer Warranty Length | 2 yr |
Battery Size | AA |
Details
Promotion Restriction | Not eligible for promotion |
Item | Digital Force Gauge |
Interface | RS-232 |
Function | Measure Tension (Pull) or Compression (Push) on Springs, Belts or any Mechanical Mechanism |
Range | 220 lb/100 kg/980 N |
Resolution | 0.1 lb/0.1 kg/0.4 N |
Display | 5 Digit Backlit LCD |
Accuracy | +/-0.5% + 0.1 Lb, 0.1 Kg or 0.4 N |
Includes | Case, Tension and Compression Adaptors |
Power Source | Battery |
Auto Power Off | Yes |
Measuring Units | kg, lb, N |
Number of Digits | 5 |
Maximum Force Measured | 220 lbf |
Force Accuracy | +/-0.5% of Reading |
Digital Display Screen Type | LCD with Backlight |
Display Type | Digital |
Force Resolution | 0.05 Kg, 0.05 lb, 0.2 N |
Batteries Included | Yes |
Number of Batteries Required | 6 |
Battery Voltage | 1.5V |
Description
Digital Force Gauge, Maximum Force Measured 220 lbf, Force Resolution 0.05 Kg, 0.05 lb, 0.2 N, Force Accuracy +/-0.5 Percent of Reading, Measuring Units kg, lb, N, Display Type Digital, Includes Case, Tension and Compression Adaptors, Digital Display Screen Type LCD with Backlight, Auto Power Off Yes, Interface RS-232, Manufacturer Warranty Length 2 yr, Battery Voltage 1.5V, Number of Digits 5, Power Source Battery, Batteries Included Yes, Battery Size AA, Number of Batteries Required 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Needle Valve, 1/4"FxF, Straight, SS, 6K psi (NV-SS-1/4-GS-180-FXF)
- PIC GAUGES Gauge, 2.5", 0/10,000psi, 1/4"CBM, FrntFlg (PRO-204L-254U)
- TRANSFORMING TECHNOLOGIES Bench Top Ac Ionizer (BFN801)
- FLUKE AC Flxbl Current Probe, 1500A, 12in Jaw (I17XX-FLEX1500/WWG)
- EXTECH Gauge, Digital Force, 0 to 44 Lbs (475044)
- EXTECH Gauge, Digital Force, 0.05 to 176 Ounces (475040)
- EXTECH Force Gauge Extention Rod (479097)
- PCE INSTRUMENTS Digital Force Gauge, 5 to 500 N (PCE-FM 500N)
- JONARD TOOLS Dynamometer Gauge, Dial, 50-150g (GD-15)
- SHIMPO Thread Adapter, M10(FEM) to M6(MALE) (FG-M10TM6)
- SHIMPO USB Cable for FG-7000/3000 Series (FG-7USB)
- Extech Force Gauges