Shop All Nonelectrical Properties Data Loggers
Extech
Data Logger, Temperature and Humidity
Mfr # 42275
Zoro # G2795475
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Humidity, Temperature
- Temp. Range (F) -40 Degrees to 185 Degrees F
- Relative Humidity Range 0% to 100%
- Accuracy +/-1 Degrees F Temp, +/-5% RH
Product Information
- Brand Extech
- MFR # 42275
- Zoro # G2795475
- UPC # 793950422755
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Depth (In.) | 2 in |
Height (In.) | 4.9 in |
Manufacturers Warranty Length | 1 yr |
Width (In.) | 3.8 in |
Overall Width | 3 13/16 in |
Overall Depth | 2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 4 15/16 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Digital Display, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Available Separately, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL CO Workstation Spilltray And Drying Rack (3450)
- WINTERS Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Steel, Black (PEM1405LF)
- KLEIN TOOLS Rare-Earth Magnetic Hanger, no Strap (69445)
- PERFORMANCE TOOL Deluxe Battery Tester (W1657C)
- EXTECH USB Sound Level Datalogger (407760)
- EXTECH Humidity and Temperature Chart Recorder (RH550)
- EXTECH Data Logger, 3 Axis Vibration, USB (VB300)
- EXTECH Data Logger, USB Interface, Temp and RH (RHT10)
- EXTECH Temperature and Humidity Datalogger (42280A)
- EXTECH One Time Usage Data Logger, USB, NTC (THD5)
- REED INSTRUMENTS REED Data Logging Smart Series Sound Level Meter with Sound Level Calibrator (R1620-KIT)
- Extech Nonelectrical Properties Data Loggers