Shop All Nonelectrical Properties Data Loggers
Extech
Data Logger, 3 Axis Vibration, USB
Mfr # VB300
Zoro # G3447315
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type 3 Axis Accelerometer
- Battery Life Approximately 1000 hr
- Sample Point Storage 210 Freefall Samples, 85,764 Peak Acceleration
- Time Intervals 1 sec to 24 hr
Product Information
- Brand Extech
- MFR # VB300
- Zoro # G3447315
- UPC # 793950713006
- Country of Origin China
- Category Nonelectrical Properties Data Loggers
Dimensions
Manufacturers Warranty Length | 1 yr |
Height (In.) | 3.7 in |
Depth (In.) | 0.8 in |
Width (In.) | 1.1 in |
Overall Width | 1 1/8 in |
Overall Height | 3 3/4 in |
Manufacturer Warranty Length | 2 yr |
Overall Depth | 13/16 in |
Description
Data Logger, AC Voltage Accuracy Not Applicable, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Not Applicable, Calibration Certificate Type Not Certified, Minimum Sampling Rate 0.5 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Replacement for Fluke T5-1000 (T5-1000 FLUKE)
- GENERAL TOOLS Digital Solar Power Meter (DBTU1300)
- PIC GAUGES Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404F)
- TRERICE Gauge, 4.5", 0-100Psi, 1/4"Lm, 600Cb (600CB4502LA110)
- EXTECH Air Quality Carbon Dioxide Datalogger (CO210)
- EXTECH Humidity and Temperature Chart Recorder (RH550)
- EXTECH One Time Usage Data Logger, USB, NTC (THD5)
- EXTECH Temperature Datalogger, 3 Channel (SD200)
- EXTECH Humidity/Temperature Datalogger (SD500)
- EXTECH Data Logger (SD700)
- SUPCO Temperature Alarm, 35 hr. Battery (THA2U)
- Extech Nonelectrical Properties Data Loggers